Zoro Homepage

Logic Relay, 24VAC, With Display

  • Mfr # SR2B201B

  • Zoro # G2478777


product price: $367.75
/ea
Free Shipping & Returns

Key Features

Output Type
(8) Relay
Number of Outputs
8
Number of Inputs
12
Features
Built-In Epsom Flash Memory, Zelio Soft Programming Software included, (2) Programming Languages (FBD or Ladder), Malfunctions Diagnosing Display, Simple Programming
Counters
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR2B201B
Zoro #
G2478777
UPC #
785901693826
Country of Origin
France

Dimensions

Depth
2.34 in
Width
4.91 in
Height
4.24 in
Overall Depth
2.34 in
Overall Width
4.91 in
Overall Height
3.54 in

Details

Item
Compact Smart Relay
Output Type
(8) Relay
Number of Outputs
8
Number of Inputs
12
Features
Built-In Epsom Flash Memory, Zelio Soft Programming Software included, (2) Programming Languages (FBD or Ladder), Malfunctions Diagnosing Display, Simple Programming
Counters
16
Clock
Yes
Display
LCD
Input Voltage
24V AC
Amps
8 A
Timers
16
Standards
EN/IEC 60068-2-27 Ea, EN/IEC 60068-2-6 FC, EN/IEC 61000-4-11, EN/IEC 61000-4-12, EN/IEC 61000-4-2 Level 3, EN/IEC 61000-4-3, EN/IEC 61000-4-4 Level 3, EN/IEC 61000-4-5, EN/IEC 61000-4-6 Level 3
Response Time
50 ms ladder from state 0 to state 1)discrete input || 50 ms ladder from state 1 to state 0)discrete input || 50 to 255 ms FBD from state 0 to state 1)discrete input || 50 to 255 ms FBD from state 1 to state 0)discrete input || 10 ms from state 0 to state 1)relay output || 5 ms from state 1 to state 0)relay output
Product Type
Compact Smart Relay
Operating Rate In Hz
0.1 Hz at Ie)relay output || 10 Hz no load)relay output
Discrete Input Frequency
57 to 63 Hz || 47 to 53 Hz
Product Certifications
GL || UL || CSA || C-tick || GOST
Voltage State 1 Guaranteed
>= 14 V discrete input
Current State 0 Guaranteed
<= 0.5 mA discrete input)
Tightening Torque
0.5 N.m
Voltage State 0 Guaranteed
<= 5 V discrete input
Input Impedance
4.6 kOhm discrete input
Discrete Input Number
12
Immunity To Microbreaks
10 ms repeated 20 times
Environmental Characteristic
EMC directive EN/IEC 61000-6-2 || EMC directive EN/IEC 61000-6-3 || EMC directive EN/IEC 61000-6-4 || EMC directive EN/IEC 61131-2 zone B || low voltage directive EN/IEC 61131-2
Supply Voltage Limits
20.4-28.8 V
Power Consumption In Va
6 VA without extension
Output Thermal Current
8 A for all 8 outputs relay output
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1 and EN/IEC 60664-1
Current State 1 Guaranteed
>= 2 mA discrete input)
Maximum Supply Current
233 mA without extension)
Protection Type
against inversion of terminals (control instructions not executed)
Switching Capacity In Ma
>= 10 mA 12 V relay output)
Connections - Terminals
screw terminals, 1 x 0.2 to 1 x 2.5 mm² AWG 25 to AWG 14) semi-solid || screw terminals, 1 x 0.2 to 1 x 2.5 mm² AWG 25 to AWG 14) solid || screw terminals, 1 x 0.25 to 1 x 2.5 mm² AWG 24 to AWG 14) flexible with cable end || screw terminals, 2 x 0.2 to 2 x 1.5 mm² AWG 24 to AWG 16) solid || screw terminals, 2 x 0.25 to 2 x 0.75 mm² AWG 24 to AWG 18) flexible with cable end
Operating Altitude
6561.68 ft (2000 m)
Supply Frequency
50/60 Hz
Disturbance Radiated/Conducted
class B EN 55022-11 group 1
Relative Humidity
95-95 % without condensation or dripping water
Local Display
with
Electrical Durability
AC-12 500000 cycles 230 V, 1.5 A relay output EN/IEC 60947-5-1 || AC-15 500000 cycles 230 V, 0.9 A relay output EN/IEC 60947-5-1 || DC-12 500000 cycles 24 V, 1.5 A relay output EN/IEC 60947-5-1 || DC-13 500000 cycles 24 V, 0.6 A relay output EN/IEC 60947-5-1
Analogue Input Number
0
Ambient Air Temperature For Operation
-20-40 °C in non-ventilated enclosure IEC 60068-2-1 and IEC 60068-2-2 || -20-55 °C IEC 60068-2-1 and IEC 60068-2-2
Discrete Input Voltage
24 V AC
Backup Time
10 years 25 °C
Maximum Altitude Transport
3048 m
Cycle Time
6-90 ms
Overvoltage Category
III EN/IEC 60664-1
Discrete Input Current
4.4 mA
Checks
program memory on each power up
Contacts Type And Composition
NO relay output
Isolation Voltage
1780 V
Clock Drift
12 min/year 0-55 °C || 6 s/month 25-25 °C
Output Voltage Limits
5 to 30 V DC relay output) || 24 to 250 V AC
Number Or Control Scheme Lines
0-240 ladder || 0-500 FBD
[Us] Rated Supply Voltage
24 V AC
Mechanical Durability
10000000 cycles relay output
Pollution Degree
2 EN/IEC 61131-2
Ip Degree Of Protection
IP20 IEC 60529 terminal block) || IP40 IEC 60529 front panel)
Product Or Component Type
compact smart relay
Ambient Air Temperature For Storage
-40-70 °C
Number of Timers
16
Output Circuit Current - Maximum
8 A
Number of Counters
16
Output Circuit Voltage - Minimum
5 V DC, 24 V AC
Series
SR2
AC Voltage Rating
24V AC
Mounting Style
DIN Rail
Input Circuit Voltage - Maximum
24 V AC
Current
8 A
Input Type
(12) Discrete
Output Circuit Voltage - Maximum
30 V DC, 250 V AC
Input Circuit Current - Maximum
4.4 mA
Display Type
LCD
Clock Included
Clock Included

Description

Compact Smart Relay, Input Voltage 24V AC, Output Type (8) Relay, 8 A Amps, Number of Inputs 12, Number of Outputs 8, Counters 16, Timers 16, Yes Clock, LCD Display, Depth 2.34 in, Height 4.24 in, Width 4.91 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.