Zoro Homepage

Logic Relay, 24VDC, With Display

  • Mfr # SR2B122BD

  • Zoro # G1473385


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Output Type
(4) Transistor
Number of Outputs
4
Number of Inputs
12
Features
Built-In Epsom Flash Memory, Zelio Soft Programming Software included, (2) Programming Languages (FBD or Ladder), Malfunctions Diagnosing Display, Simple Programming
Height
4.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR2B122BD
Zoro #
G1473385
UPC #
785901422471
Country of Origin
France

Dimensions

Height
4.24 in
Width
2.8 in
Depth
2.34 in
Overall Depth
2.34 in
Overall Height
3.54 in
Overall Width
2.8 in

Details

Item
Compact Smart Relay
Output Type
(4) Transistor
Number of Outputs
4
Number of Inputs
12
Features
Built-In Epsom Flash Memory, Zelio Soft Programming Software included, (2) Programming Languages (FBD or Ladder), Malfunctions Diagnosing Display, Simple Programming
Amps
8 A
Timers
16
Clock
Yes
Input Voltage
24V AC/DC
Counters
16
Display
LCD
Response Time
<= 1 ms from state 0 to state 1)transistor output || <= 1 ms from state 1 to state 0)transistor output
Standards
EN/IEC 60068-2-27 Ea, EN/IEC 60068-2-6 FC, EN/IEC 61000-4-11, EN/IEC 61000-4-12, EN/IEC 61000-4-2 Level 3, EN/IEC 61000-4-3, EN/IEC 61000-4-4 Level 3, EN/IEC 61000-4-5, EN/IEC 61000-4-6 Level 3
Product Type
Compact Smart Relay
Analogue Input Resolution
8 bits
Temperature Probe Type
NTC 10k 25 °C || NTC 1000k 25 °C || KTY81 210/220/221/222/250 || Pt 500
Current State 1 Guaranteed
>= 1.2 mA IB to IG used as discrete input circuit) || >= 2.2 mA I1 to IA and IH to IR discrete input circuit)
Voltage State 0 Guaranteed
<= 5 V I1 to IA and IH to IR discrete input circuit || <= 5 V IB to IG used as discrete input circuit
Load Current
0.5-0.625 A transistor output
Conversion Time
smart relay cycle time analogue input circuit
Discrete Input Voltage
24 V DC
Operating Altitude
6561.68 ft (2000 m)
Maximum Permissible Voltage
30 V analogue input circuit
Checks
program memory on each power up
Immunity To Microbreaks
1 ms
Discrete Input Current
4 mA
Relative Humidity
95-95 % without condensation or dripping water
Lsb Value
39 mV analogue input circuit
Input Compatibility
3-wire proximity sensors PNP discrete input
[Ures] Residual Voltage
2 V at state 1 transistor output
Analogue Input Type
common mode
Discrete Input Number
8 EN/IEC 61131-2 type 1
Voltage State 1 Guaranteed
>= 15 V I1 to IA and IH to IR discrete input circuit || >= 15 V IB to IG used as discrete input circuit
Short-Circuit Protection
with transistor output
Overvoltage Protection
with transistor output
Local Display
with
Cycle Time
6-90 ms
Input Impedance
12 kOhm IB to IG used as analogue input circuit || 12 kOhm IB to IG used as discrete input circuit || 7.4 kOhm I1 to IA and IH to IR discrete input circuit
Ambient Air Temperature For Storage
-40-70 °C
Output Voltage
24 V transistor output
Product Or Component Type
compact smart relay
Number Or Control Scheme Lines
0-240 ladder || 0-500 FBD
Pollution Degree
2 EN/IEC 61131-2
Discrete Input Type
resistive
Clock Drift
12 min/year 0-55 °C || 6 s/month 25-25 °C
Supply Voltage Limits
19.2-30 V
Counting Frequency
1 kHz discrete input
Analogue Input Range
0 to 24 V || 0 to 10 V
Analogue Input Number
4
Maximum Supply Current
100 mA without extension)
Operating Distance
10 m between stations, with screened cable (sensor not isolated) analogue input circuit
Repeat Accuracy
+/- 2 % 55 °C analogue input circuit
Output Voltage Limits
19.2 to 30 V DC transistor output)
Connections - Terminals
screw terminals, 1 x 0.2 to 1 x 2.5 mm² AWG 25 to AWG 14) semi-solid || screw terminals, 1 x 0.2 to 1 x 2.5 mm² AWG 25 to AWG 14) solid || screw terminals, 1 x 0.25 to 1 x 2.5 mm² AWG 24 to AWG 14) flexible with cable end || screw terminals, 2 x 0.2 to 2 x 1.5 mm² AWG 24 to AWG 16) solid || screw terminals, 2 x 0.25 to 2 x 0.75 mm² AWG 24 to AWG 18) flexible with cable end
Backup Time
10 years 25 °C
Current State 0 Guaranteed
<= 0.75 mA I1 to IA and IH to IR discrete input circuit)
Overload Protection
with transistor output
Tightening Torque
0.5 N.m
Overvoltage Category
III EN/IEC 60664-1
Maximum Altitude Transport
3048 m
Conversion Error
+/- 5 % 25 °C analogue input circuit || +/- 6.2 % 55 °C analogue input circuit
Ip Degree Of Protection
IP20 IEC 60529 terminal block) || IP40 IEC 60529 front panel)
Reverse Polarity Protection
with
Environmental Characteristic
EMC directive EN/IEC 61000-6-2 || EMC directive EN/IEC 61000-6-3 || EMC directive EN/IEC 61000-6-4 || EMC directive EN/IEC 61131-2 zone B || low voltage directive EN/IEC 61131-2
Power Dissipation In W
3 W without extension
Disturbance Radiated/Conducted
class B EN 55022-11 group 1
[Us] Rated Supply Voltage
24 V DC
Product Certifications
C-tick || UL || GL || CSA || GOST
Ambient Air Temperature For Operation
-20-40 °C in non-ventilated enclosure IEC 60068-2-1 and IEC 60068-2-2 || -20-55 °C IEC 60068-2-1 and IEC 60068-2-2
Output Circuit Voltage - Minimum
5 V DC, 24 V AC
Number of Timers
16
Mounting Style
DIN Rail
Clock Included
Clock Included
Output Circuit Voltage - Maximum
30 V DC, 250 V AC
Series
SR2
AC Voltage Rating
24V AC
Input Type
(4) Analog, (8) Discrete
Current
8 A
Output Circuit Current - Maximum
8 A
Number of Counters
16
Display Type
LCD
DC Voltage Rating
24V DC
Input Circuit Current - Maximum
4 mA
Input Circuit Voltage - Maximum
24 V DC

Description

Compact Smart Relay, Input Voltage 24V AC/DC, Output Type (4) Transistor, 8 A Amps, Number of Inputs 12, Number of Outputs 4, Counters 16, Timers 16, Yes Clock, LCD Display, Depth 2.34 in, Height 4.24 in, Width 2.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.