Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Logic Relay, 24VDC, With Display

  • Mfr # SR3B102BD

  • Zoro # G0361645


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Output Type
(4) Transistor
Number of Outputs
4
Number of Inputs
6
Features
Built-In Epsom Flash Memory, Zelio Soft Programming Software included, Malfunctions Diagnosing Display, Simple Programming
Counters
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR3B102BD
Zoro #
G0361645
UPC #
785901571827
Country of Origin
France

Dimensions

Depth
2.34 in
Height
4.24 in
Width
2.8 in
Overall Height
3.54 in
Overall Width
2.8 in
Overall Depth
2.34 in

Details

Item
Modular Smart Relay
Output Type
(4) Transistor
Number of Outputs
4
Number of Inputs
6
Features
Built-In Epsom Flash Memory, Zelio Soft Programming Software included, Malfunctions Diagnosing Display, Simple Programming
Counters
16
Display
LCD
Input Voltage
24V AC/DC
Clock
Yes
Timers
16
Amps
8 A
Standards
EN/IEC 60068-2-27 Ea || EN/IEC 60068-2-6 Fc || EN/IEC 61000-4-6 level 3 || EN/IEC 61000-4-4 level 3 || EN/IEC 61000-4-2 level 3 || EN/IEC 61000-4-12 || EN/IEC 61000-4-11 || EN/IEC 61000-4-3 || EN/IEC 61000-4-5
Response Time
<= 1 ms from state 0 to state 1)transistor output || <= 1 ms from state 1 to state 0)transistor output
Product Type
Modular Smart Relay
Local Display
with
Input Impedance
12 kOhm IB to IG used as analogue input circuit || 12 kOhm IB to IG used as discrete input circuit || 7.4 kOhm I1 to IA and IH to IR discrete input circuit
Maximum Permissible Voltage
30 V analogue input circuit
Operating Altitude
6561.68 ft (2000 m)
Cycle Time
6-90 ms
Backup Time
10 years 25 °C
Checks
program memory on each power up
Repeat Accuracy
+/- 2 % 55 °C analogue input circuit
Output Voltage
24 V transistor output
Voltage State 1 Guaranteed
>= 15 V I1 to IA and IH to IR discrete input circuit || >= 15 V IB to IG used as discrete input circuit
Ambient Air Temperature For Storage
-40-70 °C
Discrete Input Number
6 EN/IEC 61131-2 type 1
Current State 0 Guaranteed
<= 0.5 mA IB to IG used as discrete input circuit) || <= 0.75 mA I1 to IA and IH to IR discrete input circuit)
Operating Distance
10 m between stations, with screened cable (sensor not isolated) analogue input circuit
Environmental Characteristic
EMC directive EN/IEC 61000-6-2 || EMC directive EN/IEC 61000-6-3 || EMC directive EN/IEC 61000-6-4 || EMC directive EN/IEC 61131-2 zone B || low voltage directive EN/IEC 61131-2
[Ures] Residual Voltage
2 V at state 1 transistor output
[Us] Rated Supply Voltage
24 V
Counting Frequency
1 kHz discrete input
Discrete Input Type
resistive
Power Dissipation In W
4 W without extension || 8 W with extensions
Discrete Input Current
4 mA
Voltage State 0 Guaranteed
<= 5 V I1 to IA and IH to IR discrete input circuit || <= 5 V IB to IG used as discrete input circuit
Overvoltage Category
III EN/IEC 60664-1
Input Compatibility
3-wire proximity sensors PNP discrete input
Maximum Altitude Transport
3048 m
Current State 1 Guaranteed
>= 1.2 mA IB to IG used as discrete input circuit) || >= 2.2 mA I1 to IA and IH to IR discrete input circuit)
Ambient Air Temperature For Operation
-20-40 °C in non-ventilated enclosure IEC 60068-2-1 and IEC 60068-2-2 || -20-55 °C IEC 60068-2-1 and IEC 60068-2-2
Disturbance Radiated/Conducted
class B EN 55022-11 group 1
Conversion Error
+/- 5 % 25 °C analogue input circuit || +/- 6.2 % 55 °C analogue input circuit
Short-Circuit Protection
with transistor output
Overvoltage Protection
with transistor output
Immunity To Microbreaks
1 ms
Product Or Component Type
modular smart relay
Analogue Input Resolution
8 bits
Number Or Control Scheme Lines
0-500 FBD || 0-240 ladder
Overload Protection
with transistor output
Lsb Value
39 mV analogue input circuit
Analogue Input Range
0 to 10 V || 0 to 24 V
Tightening Torque
0.5 N.m
Output Voltage Limits
19.2 to 30 V DC transistor output)
Pollution Degree
2 EN/IEC 61131-2
Maximum Supply Current
160 mA with extensions) || 50 mA without extension)
Product Certifications
GL || C-tick || GOST || UL || CSA
Relative Humidity
95-95 % without condensation or dripping water
Clock Drift
12 min/year 0-55 °C || 6 s/month 25-25 °C
Connections - Terminals
screw terminals, 1 x 0.2 to 1 x 2.5 mm² AWG 25 to AWG 14) semi-solid || screw terminals, 1 x 0.2 to 1 x 2.5 mm² AWG 25 to AWG 14) solid || screw terminals, 1 x 0.25 to 1 x 2.5 mm² AWG 24 to AWG 14) flexible with cable end || screw terminals, 2 x 0.2 to 2 x 1.5 mm² AWG 24 to AWG 16) solid || screw terminals, 2 x 0.25 to 2 x 0.75 mm² AWG 24 to AWG 18) flexible with cable end
Conversion Time
smart relay cycle time analogue input circuit
Temperature Probe Type
NTC 10k 25 °C || NTC 1000k 25 °C || KTY81 210/220/221/222/250 || Pt 500
Discrete Input Voltage
24 V DC
Supply Voltage Limits
19.2-30 V
Load Current
0.5-0.625 A transistor output
Analogue Input Number
4
Reverse Polarity Protection
with
Analogue Input Type
common mode
Ip Degree Of Protection
IP20 IEC 60529 terminal block) || IP40 IEC 60529 front panel)
Input Circuit Voltage - Maximum
24 V DC
Output Circuit Current - Maximum
8 A
AC Voltage Rating
24V AC
Mounting Style
DIN Rail
Current
8 A
DC Voltage Rating
24V DC
Number of Timers
16
Input Circuit Current - Maximum
4 mA
Input Type
(6) Resistive
Clock Included
Clock Included
Output Circuit Voltage - Maximum
24 V
Series
SR3
Number of Counters
16
Display Type
LCD

Description

Modular Smart Relay, Input Voltage 24V AC/DC, Output Type (4) Transistor, 8 A Amps, Number of Inputs 6, Number of Outputs 4, Counters 16, Timers 16, Yes Clock, LCD Display, Depth 2.34 in, Height 4.24 in, Width 2.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.