Zoro Homepage

LongHandleSelectorSwitch, Black, 3Pos, 30mm

  • Mfr # ZB4FJ5

  • Zoro # G3612175


product price: $23.19
/ea

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Extended Lever
Action
Momentary/Maintained/Momentary
Cam
No Cam Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4FJ5
Zoro #
G3612175
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Cad Overall Depth
47 mm
Cad Overall Height
43 mm
Cad Overall Width
36.6 mm
Mounting Diameter
30.5 mm
Panel Cutout Diameter
30 mm

Description

Long-Handled Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Momentary Action, Extended Lever Type of Operator, Operator Color Black, Operator Head Material Plastic, Bezel Material Chrome Plated Metal, NEMA Rating 12, 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, Key Number No Key

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.