This item is Discontinued.

Schneider Electric M9F14110 Circuit Breaker, 1-Pole, 240VAC 10A, C-Curve M9F14102

M9F14110 Circuit Breaker, 1-Pole, 240VAC 10A, C-Curve (Discontinued)

  • Mfr # M9F14102
  • Zoro # G016388168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9F14102
Zoro #
G016388168
UPC #
-
Country of Origin
Unknown

Details

Number of Poles
1
Instantaneous Trip
Fixed
Item
Miniature Circuit Breaker
Terminal Connection
Tunnel Type
DC Voltage Rating
72V DC
Circuit Breaker Type
Low Voltage
Amps
2A
AC Voltage Rating
240/415V AC
Curve Type
C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.