Zoro Homepage

Ma-5213-500 24V Two Position

  • Mfr # MA-5213-50

  • Zoro # G6403863


product price: $1,607.99
/ea
Free Shipping & Returns

Key Features

Signal Type
Two Position
Torque
20 in-lb
Voltage
24 VAC
Type
Actuator Only
Bulb Size
1-1/4 to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-5213-50
Zoro #
G6403863
UPC #
-
Country of Origin
United States

Dimensions

Bulb Size
1-1/4 to 2 in

Details

Signal Type
Two Position
Torque
20 in-lb
Voltage
24 VAC
Type
Actuator Only
Electrical Connections
1/2" FNPT
Type of Actuator
Electric

Description

Ma-5213-500 24V Two Position Spring Return Actuator With Auxiliary Switch Spdt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.