Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manstarter Fault Signaling Contact 575Va

  • Mfr # GVAD1010

  • Zoro # G0477779


product price: $54.15
/ea

Key Features

Auxiliary Contact Form
2NO
Terminal Connection Type
Screw Clamp
Standards
UKCA
Features
Mercury Free
Weight
0.055 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVAD1010
Zoro #
G0477779
UPC #
785901212416
Country of Origin
Czechia

Dimensions

Overall Depth
66 mm
Overall Width
9.3 mm
Overall Height
89 mm

Details

Item
Motor Starter Auxiliary Contact Block
Auxiliary Contact Form
2NO
Terminal Connection Type
Screw Clamp
Standards
UKCA
Features
Mercury Free
Weight
0.055 kg
Operating Voltage
48 to 690V AC; 24 to 240V DC
Minimum Switching Current
5 mA
Mechanical Durability
100000 cycles
Mounting Location
Left side
Minimum Switching Voltage
17 V
Tightening Torque
12.39 lbf.in (1.4 N.m) screw clamp terminals
Rated Operational Power in VA
300 VA 48 V AC-15 100000 cycles; 414 VA 690 V AC-15 100000 cycles; 500 VA 110 to 127 V AC-15 100000 cycles; 500 VA 500 V AC-15 100000 cycles; 650 VA 440 V AC-15 100000 cycles; 720 VA 230 to 240 V AC-15 100000 cycles; 850 VA 380 to 415 V AC-15 100000 cycles; 36 VA 24 V AC-14 1000 cycles; 48 VA 48 V AC-14 1000 cycles; 72 VA 110 to 127 V AC-14 1000 cycles
Conventional Free Air Thermal Current
6 A; 2.5 A for fault signalling
Protection Type
GB2CB to circuit breaker; GG fuse 10 A
Rated Insulation Voltage
690 V IEC 60947-1; 300 V UL 508; 300 V CSA C22.2 No 14
Environmental Characteristic
Normal environment
Auxiliary Contacts Operation
Fault signal 1 NO
Rated Operational Power in W
120 W 240 V DC-13 100000 cycles; 140 W 110 V DC-13 100000 cycles; 140 W 24 V DC-13 100000 cycles; 180 W 60 V DC-13 100000 cycles; 240 W 48 V DC-13 100000 cycles; 15 W 48 V DC-13 1000 cycles; 24 W 24 V DC-13 1000 cycles; 9 W 60 V DC-13 1000 cycles
Color
Dark Gray
Pole Contact Composition
2 NO
Compatible Manufacturer Model Number
GV2L; GV2P; GV2RT; GV3L; GV2LE; GV3P; GV2ME

Description

Manstarter Fault Signaling Contact 575Va

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.