Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manstarter Short Cir Contact 575Vac 1

  • Mfr # GVAM11

  • Zoro # G0477788


product price: $42.16
/ea

Key Features

Terminal Connection Type
Screw Clamp
Standards
UKCA
Features
Mercury Free
Weight
0.055 kg
Operating Voltage
24 to 240V AC; 24 to 60V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVAM11
Zoro #
G0477788
UPC #
785901212423
Country of Origin
Czechia

Dimensions

Overall Depth
66 mm
Overall Height
89 mm
Overall Width
9.3 mm

Details

Item
Motor Starter Auxiliary Contact Block
Terminal Connection Type
Screw Clamp
Standards
UKCA
Features
Mercury Free
Weight
0.055 kg
Operating Voltage
24 to 240V AC; 24 to 60V DC
Pole Contact Composition
1 C/O
Minimum Switching Current
5 mA
Rated Operational Power in W
120 W 240 V DC-13 100000 cycles; 140 W 110 V DC-13 100000 cycles; 140 W 24 V DC-13 100000 cycles; 180 W 60 V DC-13 100000 cycles; 240 W 48 V DC-13 100000 cycles; 15 W 48 V DC-13 1000 cycles; 24 W 24 V DC-13 1000 cycles; 9 W 60 V DC-13 1000 cycles
Auxiliary Contacts Operation
Short-circuit signal 1 C/O
Tightening Torque
12.39 lbf.in (1.4 N.m) screw clamp terminals
Rated Operational Power in VA
36 VA 24 V AC-14 1000 cycles 1.5 A; 48 VA 48 V AC-14 1000 cycles 1 A; 72 VA 110 to 127 V AC-14 1000 cycles 0.5 A; 72 VA 230 to 240 V AC-14 1000 cycles 0.3 A
Protection Type
GB2CB to circuit breaker; GG fuse 10 A
Mounting Location
Left side
Rated Insulation Voltage
690 V IEC 60947-1; 300 V UL 508; 300 V CSA C22.2 No 14
Environmental Characteristic
Normal environment
Color
Dark Gray
Minimum Switching Voltage
17 V
Range Compatibility
TeSys; TeSys GV3 GV3P circuit breaker; TeSys GV3 GV3L circuit breaker
Mechanical Durability
100000 cycles
Conventional Free Air Thermal Current
2.5 A for fault signalling
Compatible Manufacturer Model Number
GV2L; GV2ME; GV2RT; GV3L; GV2P; GV3P; GV2LE

Description

Manstarter Short Cir Contact 575Vac 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.