Shop SCHNEIDER ELECTRIC

Manual Motor Starter, 3 P, 3 Phase, Push Button, 0.16 A

  • Mfr # GP2E01
  • Zoro # G103481185

product price: 
$
75.79
/ea
Sold in multiples of 24 for $1,818.96

Key Features

Number of Poles
3
Operator
Push Button
Phase
3
Current AC
0.16 A
Series
TeSys Easy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GP2E01
Zoro #
G103481185
UPC #
-
Country of Origin
Thailand
Item
Manual Motor Starter
Number of Poles
3
Operator
Push Button
Phase
3
Current AC
0.16 A
Series
TeSys Easy
Standards
cUL, EN/IEC 60947-2, EN/IEC 60947-4-1, RoHS, UL 60947-4-1
Description/Special Features
Thermal-Magnetic Trip Unit Technology
Phase Loss Sensitivity
Yes
Pilot Light
No
Maximum Voltage Rating
690V AC
Resistance Properties
Fire Resistant
Terminal Connection Type
Screw Clamp Terminals
Mounting Style
DIN Rail
Starter Style
IEC
IP Rating
IP20
Frequency
50/60 Hz
NEMA Enclosure Rating
No Enclosure
Overload Protection Type
Thermal
Maximum Operating Temperature
140 Degrees F
Electrical Operating Durability
100,000
Minimum Overload Relay Current Setting
0.1 A
Mechanical Operating Durability
100,000
Maximum Overload Relay Current Setting
0.16 A
Minimum Operating Temperature
-4 Degrees F
Includes Pilot Light
No
Device Short Name
GP2E
Range
Easy TeSys
Fixing Mode
35 mm symmetrical DIN rail clipped || panel screwed with adaptor plate)
Operating Altitude
6561.68 ft (2000 m)
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-2
Protective Treatment
TH
Trip Unit Technology
thermal-magnetic
Network Type
AC
Operating Position
any position
Trip Unit Rating
0.1-0.16 A
Fire Resistance
960°C IEC 60695-2-1
Device Application
motor
Product Name
Easy TeSys GP2E
Suitability For Isolation
yes IEC 60947-1
Ambient Air Temperature For Storage
-40-80°C
Tightening Torque
1.7 N.m screw clamp terminals
Rated Duty
continuous IEC 60947-4-1
Magnetic Tripping Current
1.5-1.5 A
Utilisation Category
AC-3 IEC 60947-4-1 || category A IEC 60947-2
Ik Degree Of Protection
IK04
Phase Failure Sensitivity
yes IEC 60947-4-1
Maximum Operating Rate
25 cyc/h
Power Dissipation Per Pole
2.5 W
Rated Service Short-Circuit Breaking Capacity
100 % 230/240 V AC 50/60 Hz IEC 60947-2 || 100 % 400/415 V AC 50/60 Hz IEC 60947-2 || 100 % 440 V AC 50/60 Hz IEC 60947-2 || 100 % 500 V AC 50/60 Hz IEC 60947-2 || 100 % 690 V AC 50/60 Hz IEC 60947-2

Dimensions

Overall Width
1.77 in
Overall Height
3.5 in
Mounting Hole Distance - Height
1.97 in
Mounting Hole Distance - Width
1.38 in
Overall Depth
3.09 in

Description

Manual Motor Starter, NEMA Size Not Applicable, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 0.16 A, Series TeSys Easy, Maximum Overload Relay Current Setting 0.16 A, Minimum Overload Relay Current Setting 0.1 A, Mounting Style DIN Rail, NEMA Enclosure Rating No Enclosure, Number of Required Thermals Not Applicable, Overload Protection Type Thermal, Starter Style IEC, Terminal Connection Type Screw Clamp Terminals, IP Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.