Shop SCHNEIDER ELECTRIC

Manual Motor Starter, 3 P, 3 Phase, Push Button, 14 A

  • Mfr # GP2E16
  • Zoro # G103481123

product price: 
$
68.89
/ea

Key Features

Number of Poles
3
Operator
Push Button
Phase
3
Current AC
14 A
Series
TeSys Easy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GP2E16
Zoro #
G103481123
UPC #
-
Country of Origin
Thailand
Item
Manual Motor Starter
Number of Poles
3
Operator
Push Button
Phase
3
Current AC
14 A
Series
TeSys Easy
Standards
cUL, EN/IEC 60947-2, EN/IEC 60947-4-1, RoHS, UL 60947-4-1
Phase Loss Sensitivity
Yes
HP @ 1 Phase - 230V
2 hp
Pilot Light
No
HP @ 3 Phase - 575V
10 hp
HP @ 3 Phase - 460-575V
10 hp
Description/Special Features
Thermal-Magnetic Trip Unit Technology
Operating Altitude
6561.68 ft (2000 m)
Maximum Operating Rate
25 cyc/h
Range
Easy TeSys
Utilisation Category
AC-3 IEC 60947-4-1 || category A IEC 60947-2
Tightening Torque
1.7 N.m screw clamp terminals
Product Name
Easy TeSys GP2E
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-2
Fire Resistance
960°C IEC 60695-2-1
Power Dissipation Per Pole
2.5 W
Device Short Name
GP2E
Phase Failure Sensitivity
yes IEC 60947-4-1
Trip Unit Rating
9-14 A
Network Type
AC
Operating Position
any position
Ik Degree Of Protection
IK04
Suitability For Isolation
yes IEC 60947-1
Fixing Mode
35 mm symmetrical DIN rail clipped || panel screwed with adaptor plate)
Protective Treatment
TH
Ambient Air Temperature For Storage
-40-80°C
Rated Duty
continuous IEC 60947-4-1
Trip Unit Technology
thermal-magnetic
Magnetic Tripping Current
170-170 A
Device Application
motor
Resistance Properties
Fire Resistant
Horsepower @ Three Phase - 480V AC
10 hp
Minimum Overload Relay Current Setting
9 A
Horsepower @ Three Phase - 208V AC
3 hp
Electrical Operating Durability
100,000
Minimum Operating Temperature
-4 Degrees F
IP Rating
IP20
Horsepower @ Three Phase - 600V AC
10 hp
Starter Style
IEC
Frequency
50/60 Hz
Horsepower @ Single Phase - 240V AC
2 hp
NEMA Enclosure Rating
No Enclosure
Terminal Connection Type
Screw Clamp Terminals
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 240V AC
3 hp
Includes Pilot Light
No
Horsepower @ Single Phase - 120V AC
3/4 hp
Maximum Operating Temperature
140 Degrees F
Mounting Style
DIN Rail
Mechanical Operating Durability
100,000
Maximum Overload Relay Current Setting
14 A
Overload Protection Type
Thermal
Rated Service Short-Circuit Breaking Capacity
100 % 230/240 V AC 50/60 Hz IEC 60947-2 || 50 % 400/415 V AC 50/60 Hz IEC 60947-2 || 50 % 440 V AC 50/60 Hz IEC 60947-2 || 75 % 500 V AC 50/60 Hz IEC 60947-2 || 75 % 690 V AC 50/60 Hz IEC 60947-2

Dimensions

Overall Height
3.5 in
Overall Width
1.77 in
Mounting Hole Distance - Height
1.97 in
Overall Depth
3.09 in
Mounting Hole Distance - Width
1.38 in

Description

Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 3/4 hp, Horsepower @ Single Phase - 240V AC 2 hp, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 14 A, Horsepower @ Three Phase - 208V AC 3 hp, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 10 hp, Series TeSys Easy, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Overload Relay Current Setting 14 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.