Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Motor Starter, 3 P, Rotary Handle, 18 A

  • Mfr # GV3P18

  • Zoro # G0562110


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Operator
Rotary Handle
Current AC
18 A
Series
TeSys Deca
Standards
EN/IEC 60947-2 || EN/IEC 60947-4-1 || UL 60947-4-1 || CSA C22.2 No 60947-4-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV3P18
Zoro #
G0562110
UPC #
785901492252
Country of Origin
France

Dimensions

Overall Height
132 mm
Overall Depth
136 mm
Overall Width
55 mm

Details

Item
Manual Motor Starter
Number of Poles
3
Operator
Rotary Handle
Current AC
18 A
Series
TeSys Deca
Standards
EN/IEC 60947-2 || EN/IEC 60947-4-1 || UL 60947-4-1 || CSA C22.2 No 60947-4-1
Color
dark grey
Fire Resistance
960°C IEC 60695-2-11
Rated Duty
continuous IEC 60947-4-1
Fixing Mode
35 mm symmetrical DIN rail clipped || panel screwed with 3 x M4 screws)
Device Short Name
GV3P
Suitability For Isolation
yes IEC 60947-1
Ambient Air Temperature For Storage
-40-80°C
Motor Power Kw
7.5-7.5 kW 400/415 V AC 50/60 Hz || 9-9 kW 500 V AC 50/60 Hz || 15-15 kW 690 V AC 50/60 Hz
Operating Altitude
9842.52 ft (3000 m)
Product Name
TeSys GV3 || TeSys Deca
Thermal Protection Adjustment Range
12-18 A IEC 60947-4-1
Climatic Withstand
IACS E10
Network Type
AC
Power Dissipation Per Pole
8 W
Trip Unit Technology
thermal-magnetic
Tightening Torque
5 N.m screw clamp terminal
Magnetic Tripping Current
252-252 A
Range
TeSys Deca
Mechanical Robustness
shocks 15 Gn for 11 ms contactor open || shocks 30 Gn for 11 ms contactor closed || vibrations 4 Gn, 5 to 300 Hz
Phase Failure Sensitivity
yes IEC 60947-4-1
Device Application
motor protection
Utilisation Category
AC-3 IEC 60947-4-1
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-2
Ik Degree Of Protection
IK09 enclosure
Rated Service Short-Circuit Breaking Capacity
100% 230/240 V AC 50/60 Hz IEC 60947-2; 100% 400/415 V AC 50/60 Hz IEC 60947-2; 100% 440 V AC 50/60 Hz IEC 60947-2; 50% 500 V AC 50/60 Hz IEC 60947-2; 50% 690 V AC 50/60 Hz IEC 60947-2
Mechanical Operating Durability
50,001
IP Rating
IP20
Maximum Voltage Rating
690V AC
Maximum Operating Temperature
140 Degrees F
Electrical Operating Durability
50,000
Minimum Operating Temperature
-4 Degrees F

Description

Manual Starter 600Vac 40Amp Iec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.