Marked legend, Harmony XB4, Harmony XB5, black, 8 x 27 mm, for holder 30 x 40mm, white marked O I
Mfr # ZBY02178
Zoro # G3573811
product price: $2.59
/ea
Sold in multiples of 5 for $12.95
Key Features
Material
plastic
Label Dimensions
8 x 27 mm
Product Or Component Type
marked legend
Accessory / Separate Part Category
marking accessories
Operator Position Information
2 positions 90°
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZBY02178
Zoro #
G3573811
UPC #
-
Country of Origin
Mexico
Dimensions
Label Dimensions
8 x 27 mm
Details
Item
Marked legend 8 x 27 mm for legend holde
Material
plastic
Product Or Component Type
marked legend
Accessory / Separate Part Category
marking accessories
Operator Position Information
2 positions 90°
Marking
white O-I 1 black side, 1 red side
Range Compatibility
Harmony XB5 || Harmony XB4
Product Compatibility
ZBZ34 || ZBZ32
Accessory / Separate Part Destination
legend holder 30 x 40 mm || for standard head
Accessory / Separate Part Type
legend
Description
Marked legend 8 x 27 mm for legend holde
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.