This item is Discontinued.

Schneider Electric Miniature Circuit Breaker, CHOM Series, 60A, 2 Pole, 120/240V AC, 10kA CHOM260CP

Miniature Circuit Breaker, CHOM Series, 60A, 2 Pole, 120/240V AC, 10kA (Discontinued)

  • Mfr # CHOM260CP
  • Zoro # G010859152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHOM260CP
Zoro #
G010859152
UPC #
785901648079
Country of Origin
United States

Dimensions

Width
2 in
Depth
2.61 in
Height
3 in

Details

Item
Miniature Circuit Breaker
Series
CHOM
Amps
60A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug On
Max. AIR Rating
10kA
Terminal Connection
Screw Clamp
DC Voltage Rating
Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.