Miniature Circuit Breaker
Mfr # M9F52104
Zoro # G315276876
product price: $282.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
240/415V AC
Terminal Connection
Ring Terminal
Max. AIR Rating
10KA
Number of Poles
1
Circuit Breaker Type
Miniature, Low Voltage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M9F52104
Zoro #
G315276876
UPC #
-
Country of Origin
Unknown
Details
Item
Miniature Circuit Breaker
AC Voltage Rating
240/415V AC
Terminal Connection
Ring Terminal
Max. AIR Rating
10KA
Number of Poles
1
Circuit Breaker Type
Miniature, Low Voltage
Amps
4A
Instantaneous Trip
Fixed
Curve Type
C
DC Voltage Rating
60V DC
Description
Miniature Circuit Breaker Miniature circuit breaker, 1P, 4A,14kA UL489, 10kA IEC/EN 60947-2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.