Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature plug-in relay, 10 A, 3 CO, LED, 110V DC Coil Volts, 3 C/O

  • Mfr # RXM3AB2FD

  • Zoro # G900905471


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Mounting Style
Socket
Coil Voltage
110V DC
Current Rating
10 A
Contact Rating (AC)
10A @ 250V AC
Contact Rating (DC)
10A @ 28V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXM3AB2FD
Zoro #
G900905471
UPC #
-
Country of Origin
China

Dimensions

Height
82.8 mm

Details

Item
Plug-In Relay
Mounting Style
Socket
Coil Voltage
110V DC
Current Rating
10 A
Contact Rating (AC)
10A @ 250V AC
Contact Rating (DC)
10A @ 28V DC
Contact Material
AgNi
Features
Lockable Test Button; Status LED
Power Consumption - Relay
0.9 W
Standards
UL 508; EN/IEC 61810-1; CSA C22.2 No 14; Lloyd's; CE; GOST
Operating Time
20 ms
Switching Power
Max 2500 VA/280 W; Min 170 mW 10 mA, 17 V
Protection Category
RT I
Switching Voltage
250 V IEC
Series
RXM; Miniature
Coil Resistance
13440 Ohm
Pin Shape
flat
Dielectric Strength
1300 V AC between contacts with micro disconnection; 2000 V AC between coil and contact; 2000 V AC between poles
Operating Temp. Range
-40-55°C
Pollution Degree
2
Rated Operational Voltage Limits
88...121 V DC
Average Resistance
13440 Ohm 20°C +/- 10 %
Continuous Output Current
6.7 A
[Ui] Rated Insulation Voltage
250 V IEC, 300 V CSA, 300 V UL
Mechanical Durability
10000000 cycles
Shock Resistance
10 gnin operation, 30 gnnot operating
Utilisation Coefficient
0.2
Operating Rate
<= 1200 cycles/hour under load, <= 18000 cycles/hour no-load
Minimum Switching Capacity
170 mW 10 mA, 17 V
Device Short Name
RXM
Vibration Resistance
3 gn +/- 1 mm 10-150 Hz)5 cycles in operation, 5 gn +/- 1 mm 10-150 Hz)5 cycles not operating
Test Levels
level A group mounting
Drop-Out Voltage Threshold
>= 0.1 Uc
Control Type
lockable test button
Operating Position
any position
Series Name
Miniature
Device Presentation
complete product
Ambient Air Temperature For Operation
-40-55°C
Electrical Durability
100000 cycles resistive
Ambient Air Temperature For Storage
-40-85°C
Load Current
10 A 250 V AC, 10 A 28 V DC
Maximum Switching Capacity
2500 VA/280 W
Ip Degree of Protection
IP40 conforming to IEC 60529
[Uimp] Rated Impulse Withstand Voltage
4 kV 1.2/50µs
Status Indicator
LED Indicator

Description

Miniature plug-in relay,10 A,3 CO,LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.