Shop SCHNEIDER ELECTRIC

Miniature plug-in relay, 10 A, 3 CO, LED, 48V AC Coil Volts, 3 C/O

  • Mfr # RXM3AB2E7

  • Zoro # G000905456


product price: 
$
12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Mounting Style
Socket
Coil Voltage
48V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 250V
Contact Rating (DC)
10 A @ 28V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RXM3AB2E7
Zoro #
G000905456
UPC #
-
Country of Origin
China

Dimensions

Height
79 mm

Details

Item
Miniature plug-in relay,10 A,3 CO,LED
Mounting Style
Socket
Coil Voltage
48V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 250V
Contact Rating (DC)
10 A @ 28V
Features
Lockable Test Button; Status LED
Standards
EN/IEC 61810-1; UL 508; CSA C22.2 No 14; GOST; Lloyd's; CE
Contact Material
AgNi
Power Consumption - Relay
1.2 VA
Pin Shape
flat
Operating Temp. Range
-40-55°C
Dielectric Strength
1300 V AC between contacts with micro disconnection; 2000 V AC between coil and contact; 2000 V AC between poles
Series
RXM; Miniature
Switching Power
Max 2500 VA/280 W; Min 170 mW 10 mA, 17 V
Operating Time
20 ms
Switching Voltage
250 V IEC
Coil Resistance
710 Ohm
Protection Category
RT I
Product Certifications
CSA; GOST; UL; Lloyd's; CE
Vibration Resistance
3 gn +/- 1 mm 10 to 150 Hz)5 cycles in operation; 5 gn +/- 1 mm 10 to 150 Hz)5 cycles not operating
Ambient Air Temperature For Operation
-40 to 131°F (-40 to 55°C)
Rated Insulation Voltage
250 V IEC; 300 V CSA; 300 V UL
IP Degree Of Protection
IP40 conforming to IEC 60529
Maximum Switching Capacity
2500 VA/280 W
Rated Impulse Withstand Voltage
4 kV 1.2/50 µs
Minimum Switching Capacity
170 mW 10 mA, 17 V
Series Name
Miniature
Electrical Durability
100000 cycles resistive
Control Circuit Voltage
48 V AC 50/60 Hz
Pollution Degree
2
Utilisation Coefficient
0.2
Device Presentation
Complete product
Average Consumption
1.2 VA 60 Hz
Mechanical Durability
10000000 cycles
Operating Rate
Less than or Equal to 1200 cycles/hour under load; Less than or Equal to 18000 cycles/hour no-load
Operating Position
Any position
Average Coil Consumption in VA
1.2 60 Hz
Continuous Output Current
6.7 A
Shock Resistance
10 gnin operation; 30 gnnot operating
Ambient Air Temperature For Storage
-40 to 185°F (-40 to 85°C)
Test Levels
Level A group mounting
Rated Operational Voltage Limits
38.4 to 52.8 V AC
Drop-Out Voltage Threshold
Greater than or Equal to 0.15 Uc
Resistive Rated Load
10 A 250 V AC; 10 A 28 V DC
Average Coil Resistance
710 Ohm 20°C +/- 15%
Control Type
Lockable test button
Average Resistance
710 Ohm 20°C +/- 15 %
Device Short Name
RXM
[Ui] Rated Insulation Voltage
250 V IEC, 300 V CSA, 300 V UL
Load Current
10 A 250 V AC, 10 A 28 V DC
Status Indicator
LED Indicator
Push-To-Test Method
Lockable Push Test Button
Number of Pins
11
Contact Form
3PDT
Electrical Connection
Plug In
Base Shape
Square

Description

Miniature plug-in relay,10 A,3 CO,LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.