- Item
- Miniature plug-in relay,12 A,2 CO,110
- Mounting Style
- Socket
- Coil Voltage
- 110V DC
- Current Rating
- 12 A
- Contact Rating (AC)
- 12 A @ 250V AC (NO), 6 A @ 250V AC(NC), 12 A @ 277V AC
- Contact Rating (DC)
- 12 A @ 28V DC (NO), 6 A @ 28V DC (NC)
- Standards
- UL 508; EN/IEC 61810-1; CSA C22.2 No 14; Lloyd's; CE; GOST
- Contact Material
- AgNi
- Power Consumption - Relay
- 0.9 W
- Features
- Lockable Test Button
- Coil Resistance
- 13440 Ohm
- Switching Voltage
- 250 V IEC
- Dielectric Strength
- 1300 V AC between contacts with micro disconnection; 2000 V AC between coil and contact with basic insulation; 2000 V AC between poles with basic insulation
- Pin Shape
- flat
- Operating Temp. Range
- -40-55°C
- Operating Time
- 20 ms
- Protection Category
- RT I
- Series
- RXM; Miniature
- Switching Power
- Max 3000 VA/336 W; Min 170 mW 10 mA, 17 V
- IP Degree Of Protection
- IP40 conforming to IEC 60529
- Ambient Air Temperature For Storage
- -40 to 185°F (-40 to 85°C)
- Resistive Rated Load
- 12 A 250 V AC; 12 A 28 V DC
- Device Presentation
- Complete product
- Rated Insulation Voltage
- 250 V IEC; 300 V CSA; 300 V UL
- Rated Impulse Withstand Voltage
- 4 kV 1.2/50 µs
- Operating Rate
- Less than or Equal to 1200 cycles/hour under load; Less than or Equal to 18000 cycles/hour no-load
- Electrical Durability
- 100000 cycles resistive
- Operating Position
- Any position
- Shock Resistance
- 10 gnin operation; 30 gnnot operating
- Minimum Switching Capacity
- 170 mW 10 mA, 17 V
- Vibration Resistance
- 3 gn +/- 1 mm 10 to 150 Hz)5 cycles in operation; 5 gn +/- 1 mm 10 to 150 Hz)5 cycles not operating
- Pollution Degree
- 3
- Average Coil Resistance
- 13440 Ohm 20°C +/- 10%
- Product Certifications
- Lloyd's; CE; CSA; GOST; UL
- Utilisation Coefficient
- 0.2
- Rated Operational Voltage Limits
- 88 to 121 V DC
- Continuous Output Current
- 10 A
- Drop-Out Voltage Threshold
- Greater than or Equal to 0.1 Uc
- Ambient Air Temperature For Operation
- -40 to 131°F (-40 to 55°C)
- Control Circuit Voltage
- 110 V DC
- Series Name
- Miniature
- Maximum Switching Capacity
- 3000 VA/336 W
- Test Levels
- Level A group mounting
- Mechanical Durability
- 10000000 cycles
- Device Short Name
- RXM
- [Ui] Rated Insulation Voltage
- 250 V IEC, 300 V CSA, 300 V UL
- Average Resistance
- 13440 Ohm 20°C +/- 10 %
- Load Current
- 12 A 250 V AC, 12 A 28 V DC
- Contact Form
- DPDT
- Base Shape
- Square
- Electrical Connection
- Screw, Push-in
- Number of Pins
- 8