Zoro Homepage

Miniature Plug-in relay - Zelio RXM 4 C/, 24V AC Coil Volts, 4 C/O

  • Mfr # RXM4GB2B7

  • Zoro # G000904923


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Coil Voltage
24V AC
Current Rating
3 A
Contact Rating (AC)
3A @ 250V AC
Contact Rating (DC)
3A @ 28V DC
Standards
EN/IEC 61810-1; CSA C22.2 No 14; UL 508; CE; Lloyd's; GOST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXM4GB2B7
Zoro #
G000904923
UPC #
-
Country of Origin
China

Details

Item
Plug-In Relay
Coil Voltage
24V AC
Current Rating
3 A
Contact Rating (AC)
3A @ 250V AC
Contact Rating (DC)
3A @ 28V DC
Standards
EN/IEC 61810-1; CSA C22.2 No 14; UL 508; CE; Lloyd's; GOST
Features
Lockable Test Button; Status LED
Power Consumption - Relay
1.2 VA
Contact Material
Gold Plated Bifurcated Silver
Coil Resistance
180 Ohm
Switching Power
Max 750 VA/84 W; Min 15 mW 3 mA, 5 V
Protection Category
RT I
Switching Voltage
250 V IEC
Operating Time
20 ms
Pin Shape
flat
Series
RXM; Miniature
Operating Temp. Range
-40-55°C
Dielectric Strength
1300 V AC between contacts with micro disconnection; 2000 V AC between coil and contact; 2000 V AC between poles
Vibration Resistance
3 gn +/- 1 mm 10 to 150 Hz)5 cycles in operation; 5 gn +/- 1 mm 10 to 150 Hz)5 cycles not operating
Rated Insulation Voltage
250 V IEC; 300 V CSA; 300 V UL
Utilisation Coefficient
0.2
Ambient Air Temperature For Operation
-40 to 131°F (-40 to 55°C)
Average Coil Consumption in VA
1.2 60 Hz
Series Name
Miniature
Resistive Rated Load
3 A 250 V AC; 3 A 28 V DC
Device Presentation
Complete product
Minimum Switching Capacity
15 mW 3 mA, 5 V
Pollution Degree
2
Operating Rate
Less than or Equal to 1200 cycles/hour under load; Less than or Equal to 18000 cycles/hour no-load
Shock Resistance
10 gnin operation; 30 gnnot operating
Conventional Enclosed Thermal Current
3 A -40 to 131°F (-40 to 55°C)
Ambient Air Temperature For Storage
-40 to 185°F (-40 to 85°C)
Maximum Switching Capacity
750 VA/84 W
Product Certifications
UL; CE; CSA; Lloyd's; GOST
Average Coil Resistance
180 Ohm 20°C +/- 15%
Rated Operational Voltage Limits
19.2 to 26.4 V AC
Mechanical Durability
10000000 cycles
IP Degree Of Protection
IP40 conforming to IEC 60529
Rated Impulse Withstand Voltage
2.5 kV 1.2/50 µs
Test Levels
Level A group mounting
Control Circuit Voltage
24 V AC 50/60 Hz
Control Type
Lockable test button
Electrical Durability
100000 cycles resistive depending on mounting position and working environment
Operating Position
Any position
Average Consumption
1.2 VA 60 Hz
Drop-Out Voltage Threshold
Greater than or Equal to 0.15 Uc
Load Current
3 A 250 V AC, 3 A 28 V DC
[Ithe] Conventional Enclosed Thermal Current
3 A -40-55°C
Device Short Name
RXM
[Ui] Rated Insulation Voltage
250 V IEC, 300 V CSA, 300 V UL
Average Resistance
180 Ohm 20°C +/- 15 %
Status Indicator
LED Indicator

Description

Miniature Plug-in relay - Zelio RXM 4 C/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.