Modicon M258, Modicon M238, Preventa Safety automation, Modicon LMC058, Modicon M262, M238 logic controller terminal port/USB port cord set, 3 m
Mfr # TCSXCNAMUM3P
Zoro # G3574493
product price:Â $243.99
/ea
Free Shipping & Returns
Key Features
Height
1.5"
Width
1"
Length
6.4"
Cable Length
3 m
Accessory / Separate Part Category
connection accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TCSXCNAMUM3P
Zoro #
G3574493
UPC #
-
Country of Origin
China
Dimensions
Height
1.5"
Width
1"
Length
6.4"
Cable Length
3 m
Details
Item
Modicon M238 logic controller terminal p
Accessory / Separate Part Category
connection accessory
Range Compatibility
Modicon M258 || Preventa XPSMCM || Modicon M238 || Modicon LMC058 || Modicon M262
Electrical Connection
1 connector mini B USB on the Modicon M238 || 1 connector USB A on the PC terminal
Accessory / Separate Part Type
connecting cable terminal port/USB port cordset
Range of Product
Modicon M258, Modicon M238, Preventa Safety automation, Modicon LMC058, Modicon M262
Description
Modicon M238 logic controller terminal p
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.