Zoro Homepage

Module, Aux Contact, 5A

  • Mfr # LUFN11

  • Zoro # G2682687


product price: $39.79
/ea

Key Features

Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
1
Amps
5 A
Mounting
Front
For Use With
Extension to The Built-In Contacts, for Automations, Signalling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUFN11
Zoro #
G2682687
UPC #
785901412465
Country of Origin
France

Details

Item
Auxiliary Contact
Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
1
Amps
5 A
Mounting
Front
For Use With
Extension to The Built-In Contacts, for Automations, Signalling
Number of Contacts
2
Voltage
600 V AC/250 V DC
Features
Mercury Free, Toxic Heavy Metal Free
Compatible with Series
TeSys, TeSys Ultra
Maximum Voltage Rating
250V AC, 250V DC
Number of Normally Closed Contacts
1
Number of Normally Open Contacts
1
Compatible with Manufacturer Model Number
LUB12, LUB120, LUB32, LUB320, LUB38, LUB380
Current AC
5 A
Compatible Manufacturer Part Number
LUB12, LUB120, LUB32, LUB320, LUB38, LUB380
Compatible Manufacturer Model Number
LUB12, LUB120, LUB32, LUB320, LUB38, LUB380
For Use With Mfr. Model Number
LUB12, LUB120, LUB32, LUB320, LUB38, LUB380
Rated Insulation Voltage
250 V CSA; 250 V IEC 60947-5-1; 250 V UL
Conventional Free Air Thermal Current
5 A
Minimum Switching Voltage
17 V
Minimum Switching Current
5 mA
Auxiliary Contact Composition
1 NO + 1 NC
Rated Operational Voltage
Less than or Equal to 250 V AC; Less than or Equal to 250 V DC
Compatible with Manufacturer Model No.
LUB12, LUB120, LUB32, LUB320, LUB38, LUB380
Compatible with Mfr. Model No.
LUB12, LUB120, LUB32, LUB320, LUB38, LUB380
For Use with Mfr Model Number
LUB12, LUB120, LUB32, LUB320, LUB38, LUB380
Compatible Pump Manufacturer Part Number
LUB12, LUB120, LUB32, LUB320, LUB38, LUB380
Compatible Mfr. Model Number
LUB12, LUB120, LUB32, LUB320, LUB38, LUB380

Description

Auxiliary Contact, Current AC 5 A, Number of Contacts 2, Mounting Front, Number of Normally Open Contacts 1, Maximum Voltage Rating 250V AC, 250V DC, Number of Normally Closed Contacts 1, Compatible with Series TeSys, TeSys Ultra, Compatible Grainger Part Number 48P499, 48P503, 5AB63, 5AB64, Compatible Manufacturer Part Number LUB12, LUB120, LUB32, LUB320, LUB38, LUB380

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.