Zoro Homepage

Molded Case Breakers (MCCBs)

  • Mfr # MGN61308

  • Zoro # G821855091


product price: $70.99
/ea

Key Features

Terminal Connection
Lug
Interrupt Rating
10 kA at 277V AC
Number of Poles
1
AC Voltage Rating
277V AC
Depth
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGN61308
Zoro #
G821855091
UPC #
785901449256
Country of Origin
China

Dimensions

Depth
2.76 in
Width
0.17 in
Height
3.19 in

Details

Terminal Connection
Lug
Interrupt Rating
10 kA at 277V AC
Number of Poles
1
AC Voltage Rating
277V AC
Standards
UL 489, CSA C22.2, CE
Trip Type
Thermal Magnetic
Series
MGN

Description

277 VAC 50/60 Hz, 10 A, 10 kA Interrupt, 1-Pole, Gray, 35 MM DIN Rail Mount, Tunnel Terminal, C Curve, Toggle Control, Thermal Magnetic, Miniature Circuit Breaker

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.