Molded Case Circuit Breaker, POWERPACT B Series, 20A, 1 Pole, 347/600V AC, 100kA at 240V AC

  • Mfr # BJA160205
  • Zoro # G3979382
product price: 
$
496.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT B
Amps
20 A
Number of Poles
1
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BJA160205
Zoro #
G3979382
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
125A/B
Width
1.06 in
Depth
3-1/2 in
Height
5.39 in
Max. Wire Size
2/0 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT B
Amps
20 A
Number of Poles
1
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
100kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
C
DC Voltage Rating
125V DC
Curve Type
B
Features
Mercury Free; PVC Free
Interrupt Rating
65 kA at 220/240/480Y/277V AC, 100 kA at 208Y/120/240V AC, 25 kA at 600Y/347V AC, 50 kA at 125V DC
For Use With
POWERPACT B Circuit Breaker
Standards
UL 489, CSA C22.2 No 5, IEC, CCC, EAC, NOM, CE, NEMA AB1, NMX J-266
Application
HACR rated Applications; Distribution
Color
Gray

Description

PowerPact B Circuit Breaker,20A,1P,34

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products