Molded Case Circuit Breaker, POWERPACT B Series, 20A, 2 Pole, 277/480V AC, 25kA at 240V AC, B Curve
- Mfr # BDA24020Y4
- Zoro # G3978761
product price:Â
$
730.97
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT B
Amps
20 A
Number of Poles
2
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BDA24020Y4
- Zoro #
- G3978761
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Molded Case Circuit Breaker
- Series
- POWERPACT B
- Amps
- 20 A
- Number of Poles
- 2
- AC Voltage Rating
- 277/480V AC
- Circuit Breaker Type
- Standard
- Phase
- 2
- Circuit Breaker Actuator
- I-Line
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 25kA at 240V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Lugs
- Phase Connection
- BC
- DC Voltage Rating
- 250V DC
- Curve Type
- B
- Color
- Gray
- Features
- Mercury Free; PVC Free
- Application
- HACR rated Applications; Distribution
- Standards
- UL 489, IEC, CCC, EAC, CSA, NOM, CE
- Interrupt Rating
- 25 kA at 208Y/120/220/240V AC, 14 kA at 500/525V AC, 18 kA at 380/415/440/480/277V AC, 10 kA at 600Y/347V AC
Dimensions
- Frame Size
- 125A/B
- Width
- 2.12 in
- Depth
- 3-1/2 in
- Height
- 5.39 in
- Min. Wire Size
- 14 AWG (Cu/Al)
- Max. Wire Size
- 2/0 AWG (Cu/Al)
Description
PowerPact B Circuit Breaker,20A,2P,48
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.