Molded Case Circuit Breaker, POWERPACT B Series, 30A, 2 Pole, 347/600V AC, 25kA at 240V AC, B Curve

  • Mfr # BDF26030

  • Zoro # G3981178


product price:  $657.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT B
Amps
30A
Number of Poles
2
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BDF26030
Zoro #
G3981178
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
125A/B
Width
2.12 in
Depth
3-1/2 in
Height
5.39 in
Max. Wire Size
8 AWG (Cu/Al), 3/0 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al), 6 AWG (Cu/Al)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT B
Amps
30A
Number of Poles
2
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
25kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Nut
DC Voltage Rating
250V DC
Curve Type
B
Interrupt Rating
25 kA at 208Y/120/220/240/480/277V AC, 14 kA at 480/500/525V AC/250V DC, 18 kA at 240/380/415/440/600Y/347V AC
Application
HACR rated Applications; Distribution
Standards
UL 489, CSA C22.2 No 5, IEC, CCC, EAC, NOM, CE, NEMA AB1, NMX J-266
Features
Mercury Free; PVC Free
Color
Gray

Description

Circuit breaker,PowerPact B,30A,2 pol

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.