Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Molded Case Circuit Breaker, POWERPACT B Series, 60A, 2 Pole, 277/480V AC, 25kA at 240V AC, B Curve
Mfr # BDA24060Y4
Zoro # G3976530
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT B
Amps
60 A
Number of Poles
2
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BDA24060Y4
- Zoro #
- G3976530
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Molded Case Circuit Breaker
- Series
- POWERPACT B
- Amps
- 60 A
- Number of Poles
- 2
- AC Voltage Rating
- 277/480V AC
- Circuit Breaker Type
- Standard
- Phase
- 2
- Circuit Breaker Actuator
- I-Line
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 25kA at 240V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Lugs
- Phase Connection
- BC
- DC Voltage Rating
- 250V DC
- Curve Type
- B
- Application
- HACR rated Applications; Distribution
- Interrupt Rating
- 25 kA at 208Y/120/220/240V AC, 14 kA at 500/525V AC, 18 kA at 380/415/440/480/277V AC, 10 kA at 600Y/347V AC
- Standards
- UL, IEC, CCC, EAC, CSA, NOM, CE, NEMA
- Color
- Gray
- Features
- Mercury Free; PVC Free
Description
PowerPact B Circuit Breaker,60A,2P,48