Zoro Homepage

Monolithic illuminated push button, Harmony XB7, plastic, clear, 22mm, integral LED, spring return, 24V AC DC, 1NO

  • Mfr # XB7NW37B1

  • Zoro # G000904824


product price: $52.55
/ea
Sold in multiples of 10 for $525.50

Key Features

Push Button Style
Extended
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Terminal Connection
Screw Clamp
Standards
EN/IEC 60947-5-1 || EN/IEC 60947-1 || CSA C22.2 No 14 || UL 508 || JIS C8201-5-1 || JIS C8201-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB7NW37B1
Zoro #
G000904824
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Diameter
22 mm
Cad Overall Width
29 mm
Cad Overall Height
29 mm
Cad Overall Depth
57.5 mm
Mounting Diameter
22 mm

Details

Item
Illuminated Push Button
Push Button Style
Extended
Operator Illumination
Illuminated
Terminal Connection
Screw Clamp
Standards
EN/IEC 60947-5-1 || EN/IEC 60947-1 || CSA C22.2 No 14 || UL 508 || JIS C8201-5-1 || JIS C8201-1
Tightening Torque
0.8-1.2 N.m EN 60947-1
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Protective Treatment
TH
Contact Operation
slow-break
Electrical Reliability
Λ <= 10exp(-6) 17 V 5 mA EN/IEC 60947-5-4
Ambient Air Temperature For Operation
-25-70°C
Product Certifications
GOST || CCC
Operator Profile
clear projecting, unmarked
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
Ambient Air Temperature For Storage
-40-70°C
[Us] Rated Supply Voltage
24 V AC/DC
Terminals Description Iso N°1
(13-14)NO
[Ie] Rated Operational Current
0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 EN/IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 EN/IEC 60947-5-1
Device Presentation
monolithic product
Bulb Base
integral LED
Electromagnetic Emission
class B EN 55011
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
Electrical Durability
1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C
Product Or Component Type
illuminated push-button
Type Of Operator
spring return
Device Short Name
XB7
Electrical Shock Protection Class
class II IEC 61140
Positive Opening
with (only NO)
Ip Degree Of Protection
IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
Light Source
LED
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-1
Supply Voltage Limits
19.2-30 V DC || 21.6-26.4 V AC
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.34 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Nema Degree Of Protection
NEMA 12 UL 50 E
Current Consumption
18 to 27 mA
Signalling Type
steady
Contacts Type And Composition
1 NO
Shape Of Signaling Unit Head
round
Mechanical Durability
300000 cycles
Rated Insulation Voltage
250 V 3)IEC 60947-1
Rated Impulse Withstand Voltage
4 kV IEC 60947-1
Rated Operational Current
0.1 A 250 V, DC-13, R300 IEC 60947-5-1; 0.22 A 125 V, DC-13, R300 IEC 60947-5-1; 0.3 A 240 V, AC-14, D300 IEC 60947-5-1; 0.6 A 120 V, AC-14, D300 IEC 60947-5-1
Service Life
70000 h at rated voltage and 25°C
Range of Product
Harmony XB7

Description

This Harmony XB7, illuminated projecting monolithic clear push button operates with a spring return mechanism, is supplied with 24V AC/DC, uses an integral LED and screw clamp terminals. It is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, minimizing errors in machine control and enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It has a double insulated plastic bezel. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.