Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monolithic pilot light, Harmony XB7, plastic, green, 22mm, integral LED, 110.120V AC

  • Mfr # XB7EV03GP

  • Zoro # G510087826


product price: $33.19
/ea

Key Features

Lamp Type
LED
Electrical Connection
Screw Clamp Terminals
Width
29 mm
Average Life
70,000 hr
Height
29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB7EV03GP
Zoro #
G510087826
UPC #
3389119022781
Country of Origin
Indonesia

Dimensions

Width
29 mm
Height
29 mm
Depth
54 mm
Mounting Diameter
22 mm
Overall Height
1.14 in
Overall Width
1.14 in
Panel Cutout Diameter
22 mm
Overall Depth
2.13 in
Manufacturer Warranty Length
18 mo

Details

Item
Panel Indicator Lights
Lamp Type
LED
Electrical Connection
Screw Clamp Terminals
Average Life
70,000 hr
Standards
CSA C22.2 No 14, IEC 55011, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, IEC 60536, IEC 60947-1, IEC 60947-5-1, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 50 E, UL 508
IP Rating
IP20, IP65
Body Material
Plastic
Ambient Air Temperature For Storage
-40-70°C
Range of Product
Harmony XB7
Cap/Operator or Lens Colour
green
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Electromagnetic Compatibility
disturbing field emission class B conforming to IEC 55011
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Light Source
LED
Product or Component Type
pilot light
Signalling Type
steady
Ambient Air Temperature For Operation
-25-70°C
Current Consumption
18...21 mA
Protective Treatment
TH
Shape of Screw Head
cross JIS No 1, cross Philips no 1, cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
Tightening Torque
0.8-1.2 N.m IEC 60947-1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end IEC 60947-1, screw clamp terminals, 1 x 0.22...2 x 2.5 mm² without cable end IEC 60947-1
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm, >= 30 x 40 mm support panel) plastic 2-6 mm
Service Life
70000 h at rated voltage and 25°C
Nema Degree of Protection
NEMA 4 UL 50 E, NEMA 12 UL 50 E
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 IEC 60947-5-1
[Us] Rated Supply Voltage
120 V AC 50/60 Hz
Device Presentation
monolithic product
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Supply Voltage Limits
100-132 V AC
Ip Degree of Protection
IP20 IEC 60529 rear face), IP65 IEC 60529 front face)
Shape of Signaling Unit Head
round
Terminals Description Iso N°1
(X1-X2)PL
Overvoltage Category
class II IEC 60536
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Device Short Name
XB7
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Bulb Base
integral LED
Voltage Rating - Maximum
132 V AC
Includes Lens
Lens Included
Lens Color
Green
Includes Lamp Module
Lamp Module Included
NEMA Enclosure Rating
12, 4
Series
XB7

Description

Panel Indicator Lights, LED, Electrical Connection Screw Clamp Terminals, Average Life 70,000 hr, IP Rating IP20, IP65, Standards CSA C22.2 No 14, IEC 55011, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, IEC 60536, IEC 60947-1, IEC 60947-5-1, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 50 E, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.