Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monolithic pilot light, Harmony XB7, plastic, yellow, 22mm, plain lens for BA9s bulb, lt 250V

  • Mfr # XB7EV65P

  • Zoro # G100905493


product price: $35.59
/ea
Sold in multiples of 10 for $355.90

Key Features

Panel Cutout Diameter
22 mm
Head Color
Yellow
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No 14 || UL 508 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || JIS C8201-5-1 || JIS C8201-1
Depth
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB7EV65P
Zoro #
G100905493
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Diameter
22 mm
Depth
54 mm
Height
29 mm
Width
29 mm
Mounting Diameter
22 mm

Details

Item
Illuminated Push Button
Head Color
Yellow
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No 14 || UL 508 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || JIS C8201-5-1 || JIS C8201-1
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Overvoltage Category
class II IEC 60536
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Compatibility Code
XB7
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-5-1
Ambient Air Temperature For Operation
-25-55°C
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Shape Of Signaling Unit Head
round
Device Short Name
XB7
Light Source
incandescent (bulb not included)
Tightening Torque
0.8-1.2 N.m EN 60947-1
Bulb Base
BA 9s
Ambient Air Temperature For Storage
-40-70°C
Ip Degree Of Protection
IP20 IEC 60529 rear face) || IP54 IEC 60529 front face)
Nema Degree Of Protection
NEMA 12
Connections - Terminals
Faston connectors 6.35 x 0.8 mm EN/IEC 60947-1 || forked type tag connectors 6.5 mm EN/IEC 60947-1 || screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Terminals Description Iso N°1
(X1-X2)PL
Device Presentation
monolithic product
Cap/Operator Or Lens Colour
yellow
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
Operator Additional Information
with plain lens
[Us] Rated Supply Voltage
<= 250 V
Electromagnetic Compatibility
disturbing field emissionclass B EN 55011
Product Or Component Type
pilot light
Signalling Type
steady
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Light Block Supply
direct
Protective Treatment
TH
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Range of Product
Harmony XB7

Description

Round pilot light 0 22 - yellow - BA 9s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.