Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 120V, 90 sec., Spring Return

  • Mfr # MP-461-600

  • Zoro # G2492939


product price: $1,703.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dampers, Valves or Program Switches in HVAC Systems and Similar Applications
Voltage
120v
Features
Temperature Limits
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-461-600
Zoro #
G2492939
UPC #
-
Country of Origin
United States

Details

Item
Motor, 120V, 90 sec., Spring Return
For Use With
Dampers, Valves or Program Switches in HVAC Systems and Similar Applications
Voltage
120v
Features
Temperature Limits
Phase
1

Description

OEM Replacement Motor, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.