Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Motor Circuit Breaker, TESYS Series, 25A, 3 Pole, 347/600V AC
- Mfr # BV4T025J
- Zoro # G410534871
product price:Â
$
532.99
/ea
Free Shipping & Returns
Key Features
Series
TESYS
Amps
25A
Number of Poles
3
AC Voltage Rating
347/600V AC
Circuit Breaker Type
High Interrupting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BV4T025J
- Zoro #
- G410534871
- UPC #
- 3606481328403
- Country of Origin
- Mexico
- Item
- Motor Circuit Breaker
- Series
- TESYS
- Amps
- 25A
- Number of Poles
- 3
- AC Voltage Rating
- 347/600V AC
- Circuit Breaker Type
- High Interrupting
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Bolt On Panelboard
- Max. AIR Rating
- 100kA
- Trip Type
- Magnetic
- Instantaneous Trip
- Adjustable
- Terminal Connection
- Plug-In
- DC Voltage Rating
- Not Rated
- Standards
- CSA, UL Listed
- High Amp Trip Setting
- 360 A
- Low Amp Trip Setting
- 110 A
- Max. Operating Temp.
- 158 Degrees F
- Min. Operating Temp.
- -13 Degrees F
Dimensions
- Width
- 3.19 in
- Depth
- 4.57 in
- Height
- 6.38 in
- Min. Wire Size
- 14 AWG
- Max. Wire Size
- 1/0 AWG
Description
Motor Circuit Protector, 25 A Amps, High Amp Trip Setting 360 A, Low Amp Trip Setting 110 A, Circuit Breaker Type High Interrupting Capacity, Number of Poles 3, Terminal Connection Plug-In, Trip Type Magnetic, Instantaneous Trip Adjustable, Circuit Breaker Mounting Style Bolt On Panelboard, Height 6.38 in, Width 3.19 in, Depth 4.57 in, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Circuit Breaker Actuator Toggle, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -13 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.