Motor Circuit Breaker, TESYS Series, 5A, 1 Pole, 250/277V AC, 2kA at 240V AC
Mfr # GB2CB10
Zoro # G100904977
product price:Â $45.99
/ea
Sold in multiples of 6 for $275.94
Key Features
Series
TESYS
Number of Poles
1
AC Voltage Rating
250/277V AC
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Clips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB2CB10
Zoro #
G100904977
UPC #
-
Country of Origin
France
Dimensions
Width
0.59 in
Depth
2.64 in
Height
2.91 in
Details
Item
Motor Circuit Breaker
Series
TESYS
Amps
5A
Number of Poles
1
AC Voltage Rating
250/277V AC
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Clips
Max. AIR Rating
2kA at 240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Connector
DC Voltage Rating
48V DC
Features
Mercury Free
High Amp Trip Setting
66 A
Application
Control Applications
Interrupt Rating
3 kA at 110V AC, 2 kA at 230/240V AC, 1.5 kA at 24V DC, 1 kA at 48V DC
Standards
CSA, IEC, UL
Circuit Breaker Type
Low Voltage
Instantaneous Trip
Fixed
Description
TeSys GB2 thermal magnetic circuit prote
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.