Zoro Homepage

Motor Drive Braking Resistor, 50/60 Hz

  • Mfr # VW3A7745

  • Zoro # G813321894


product price: $1,956.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Mounting
Wall
Standards
China RoHS Regulation, EU RoHS Directive, REACH Regulation
Voltage
24V DC/250V AC
Wire Termination
M8 Bar Wire Drive
Resistance
8 ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3A7745
Zoro #
G813321894
UPC #
3606480802386
Country of Origin
Germany

Dimensions

Overall Width
21 1/4 in
Overall Length
25 9/16 in
Overall Height
19 1/8 in

Details

Item
Motor Drive Braking Resistor
Mounting
Wall
Standards
China RoHS Regulation, EU RoHS Directive, REACH Regulation
Voltage
24V DC/250V AC
Wire Termination
M8 Bar Wire Drive
Resistance
8 ohm
Compatible Brand
Altivar
Average Power Available @ 40 Degrees C
3.8 kW
Maximum Ambient Temperature
122 Degrees F
Compatible Manufacturer Part Number
ATV340D45N4E, ATV930D45S6, ATV930D55N4, ATV930D55S6, ATV950D55N4U, ATV950D55N4ZU
Compatible Series
ATV340, ATV900
Average Power Available @ 50 Degrees C
3.8 kW
Enclosure Type
IP23
Frequency
50/60 Hz
Requires
Variable Speed Drive

Description

Motor Drive Input/Output Cards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.