Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Drive Braking Resistor, 50/60 Hz

  • Mfr # VW3A7751

  • Zoro # G513321873


product price: $882.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Voltage
24V DC/250V AC
Mounting
Wall
Standards
China RoHS Regulation, EU RoHS Directive, REACH Regulation
Average Power Available @ 50 Degrees C
2.9 kW
Maximum Ambient Temperature
122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3A7751
Zoro #
G513321873
UPC #
3606480802430
Country of Origin
Germany

Dimensions

Overall Length
7 1/16 in
Overall Width
15 3/8 in
Overall Height
22 7/16 in

Details

Item
Motor Drive Braking Resistor
Voltage
24V DC/250V AC
Mounting
Wall
Standards
China RoHS Regulation, EU RoHS Directive, REACH Regulation
Average Power Available @ 50 Degrees C
2.9 kW
Maximum Ambient Temperature
122 Degrees F
Enclosure Type
IP20
Compatible Brand
Altivar
Wire Termination
10 mm2 / AWG 8
Requires
Variable Speed Drive
Compatible Manufacturer Part Number
ATV340U40N4, ATV340U40N4E, ATV340U55N4, ATV340U55N4E, ATV930D11S6, ATV930U22M3, ATV930U55N4, ATV930U75N4, ATV930U75S6, ATV950U55N4U, ATV950U55N4ZU, ATV950U75N4U, ATV950U75N4ZU
Average Power Available @ 40 Degrees C
2.9 kW
Frequency
50/60 Hz
Resistance
60 ohm
Compatible Series
ATV340, ATV900

Description

Motor Drive Input/Output Cards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.