This item is Discontinued.

Schneider Electric Motor Manager, CANopen, 24VDC, 1.35-27A LTMR27CBD

Motor Manager, CANopen, 24VDC, 1.35-27A (Discontinued)

  • Mfr # LTMR27CBD
  • Zoro # G1149592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTMR27CBD
Zoro #
G1149592
UPC #
785901502296
Country of Origin
China

Dimensions

Width
3.58 in
Height
2.4 in
Depth
4.82 in

Details

Item
Motor Management System
Current Range
1.35 to 27A
Control Voltage
24V DC
Interface
CANopen
Operating Voltage
690V AC
Standards
IEC/UL/CSA
For Use With
Short Circuit Protection And A Contactor

Description

Motor Management System, Control Voltage 24V DC, Interface CANopen, Standards IEC/UL/CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.