This item is Discontinued.

Schneider Electric Motor Manager, Modbus, 24VDC, 1.35-27A LTMR27MBD

Motor Manager, Modbus, 24VDC, 1.35-27A (Discontinued)

  • Mfr # LTMR27MBD
  • Zoro # G1759055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTMR27MBD
Zoro #
G1759055
UPC #
785901498537
Country of Origin
China

Dimensions

Width
3.58 in
Height
2.4 in
Depth
4.82 in
Overall Width
3.58 in
Overall Depth
4.82 in
Overall Height
2.4 in

Details

Item
Motor Management System
Current Range
1.35 to 27A
Control Voltage
24V DC
Interface
Modbus
Operating Voltage
690V AC
Standards
CSA C22.2 No 14, EN 60947-4-1, IACSE10, IEC 60947-4-1, nABS, nATEX, nBV, nC-tick, nCCC, nCSA, nDNV, nEAC, nGL, nKERI, nLROS, nNOM, nRINA, nUL, RMRoS, UL 508
For Use With
Short Circuit Protection And A Contactor
Number of Normally Open Contacts
4
Compatible with Series
TeSys T
Minimum Current Rating
1.35 A
Maximum Current Rating
27 A
Number of Contacts Included
5
Number of Normally Closed Contacts
1
Bus Type
Modbus 2-wire RS 485 1 to 247 1.2 to 19.2 kbit/s, RJ45 2 shielded twisted pairs || Modbus 2-wire RS 485 1 to 247 1.2 to 19.2 kbit/s, terminal block 2 shielded twisted pairs
Web Services
web server
Product Or Component Type
motor controller
Compatibility Code
LTMR
Operating Altitude
<= 6561.68 ft (2000 m) without derating
Metering Type
temperature || average current Iavg || earth-fault current || imbalance current || phase current I1, I2, I3 RMS
Protection Type
thermal overload protection || locked rotor || earth-leakage protection || thermal protection || phase failure || phase unbalance || reverse polarity protection || overload (long time) || overload || power factor variation || load fluctuation
Current Consumption
56 to 127 mA
Fire Resistance
650°C EN/IEC 60695-2-12 || 960°C UL 94
[Uimp] Rated Impulse Withstand Voltage
6 kV current or voltage measurement circuit EN/IEC 60947-4-1 || 0.8 kV communication circuit EN/IEC 60947-4-1 || 0.8 kV supply, inputs and outputs EN/IEC 60947-4-1
Measurement Current
1.35-27 A
Short-Circuit Withstand
100 kA conforming to EN/IEC 60947-4-1
[Us] Rated Supply Voltage
24 V DC
Protective Treatment
12 x 24 hour cycles EN/IEC 60068-2-30 || 48 h EN/IEC 60070-2-11 || TH EN/IEC 60068
Product Name
TeSys T
Connections - Terminals
control circuit connector 1 0.25-2.5 mm² AWG 24 to AWG 14)flexible with cable end || control circuit connector 1 0.2-2.5 mm² AWG 24 to AWG 14)flexible without cable end || control circuit connector 1 0.25-2.5 mm² AWG 24 to AWG 14)flexible without cable end || control circuit connector 1 0.2-2.5 mm² AWG 24 to AWG 14)solid without cable end || control circuit connector 2 0.2-1 mm² AWG 24 to AWG 14)flexible with cable end || control circuit connector 2 0.2-1.5 mm² AWG 24 to AWG 14)flexible without cable end || control circuit connector 2 0.5-1.5 mm² AWG 24 to AWG 14)flexible without cable end || control circuit connector 2 0.2-1 mm² AWG 24 to AWG 14)solid without cable end
[Ui] Rated Insulation Voltage
690 V EN/IEC 60947-1 || 690 V CSA C22.2 No 14 || 690 V UL 508
Permissible Power
480 VA AC-15), Ie = 2 A, 500000 cycles output) || 30 W DC-13), Ie = 1.25 A, 500000 cycles output)
Electromagnetic Compatibility
electrostatic discharge, 3, 8 kV air, 6 kV contact, conforming to EN/IEC 61000-4-2 || control circuit: surges (common mode), 1 kV, conforming to EN/IEC 61000-4-5 || communication: surges (common mode), 2 kV, conforming to EN/IEC 61000-4-5 || relay outputs and supply: surges (serial mode), 2 kV, conforming to EN/IEC 61000-4-5 || relay outputs and supply: surges (common mode), 4 kV, conforming to EN/IEC 61000-4-5 || radiated RF fields, 3, 10 V/m, conforming to EN/IEC 61000-4-3 || fast transients immunity test (other circuits), level 3, 2 kV, conforming to EN/IEC 61000-4-4 || fast transients immunity test (on supply and relay outputs), level 4, 4 kV, conforming to EN/IEC 61000-4-4 || voltage dips and interruptions immunity test, 70 %, 500 ms, conforming to EN/IEC 61000-4-11 || conducted RF disturbances, 10 V, conforming to EN/IEC 61000-4-6 || temperature sensor: surges (serial mode), 0.5 kV, conforming to EN/IEC 61000-4-5 || temperature sensor: surges (common mode), 1 kV, conforming to EN/IEC 61000-4-5 || control circuit: surges (serial mode), 1 kV, conforming to EN/IEC 61000-4-5
Tightening Torque
control circuit 0.5-0.6 N.m flat 3 mm
Supply Voltage Limits
20.4-26.24 V DC
Measurement Accuracy
5 to 15 % earth fault current internal measurement || 1 % voltage 100 to 830 V) || 3 % power factor || 5 % earth fault current external measurement || +/- 30 min/year internal clock || 0,02 Temperature || 1 % current || 5 % active and reactive power
Network And Machine Diagnosis Type
starting current and time || running hours counter/operating time || remaining operating time before overload tripping || trip history information || trip context information || event recording || waiting time after overload tripping || phase fault and earth fault trip counters || fault recording || motor control command recording
Connection Pitch
5.08 mm
Maximum Operating Rate
1800 cyc/h
Device Short Name
LTMR
Ip Degree Of Protection
IP20
Pollution Degree
3
Mechanical Robustness
vibrations mounted on symmetrical rail1 Gn, 5 to 300 Hz EN/IEC 60068-2-6 || vibrations plate mounted4 Gn, 5 to 300 Hz EN/IEC 60068-2-6 || shocks half sine wave acceleration15 Gn for 11 ms EN/IEC 60068-2-27
Maximum Operating Frequency
2 Hz
Logic Input Number
6
Contacts Type And Composition
1 NO + 1 NC fault signal || 3 NO
Input Current
7 mA
Ambient Air Temperature For Operation
-20-60°C
Associated Fuse Rating
4 A gG output || 0.5 A gG control circuit
Current State 1 Guaranteed
logic input < 15 V 2 to 15 mA 15 ms
Range
TeSys
Current State 0 Guaranteed
logic input < 5 V <= 15 mA 5 ms
Overvoltage Category
III
Communication Port Protocol
Modbus
Load Current
5 A 250 V AC logic output || 5 A 30 V DC logic output
Product Certifications
RMRoS || CSA || NOM || BV || KERI || EAC || LROS (Lloyds register of shipping) || ATEX || ABS || C-tick || RINA || CCC || UL || GL || DNV
Ambient Air Temperature For Storage
-40-80°C
Device Application
equipment monitoring and control

Description

Motor Management System, Number of Normally Open Contacts 4, Number of Normally Closed Contacts 1, Number of Contacts Included 5, Operating Voltage 690V AC, Control Voltage 24V DC, Interface Modbus, Compatible with Series TeSys T, Overall Width 3.58 in, Standards CSA C22.2 No 14, EN 60947-4-1, IACSE10, IEC 60947-4-1, nABS, nATEX, nBV, nC-tick, nCCC, nCSA, nDNV, nEAC, nGL, nKERI, nLROS, nNOM, nRINA, nUL, RMRoS, UL 508, Overall Height 2.4 in, Overall Depth 4.82 in, Maximum Current Rating 27 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.