Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Starter Power Base, Reversing, 1NC/1NO, 24V AC, 3 P, Screw Clamp

  • Mfr # LU2B12B

  • Zoro # G2773364


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU2B12B
Zoro #
G2773364
UPC #
785901202486
Country of Origin
France

Dimensions

Overall Height
8.82 in
Overall Width
1.77 in
Overall Depth
4.96 in

Details

Item
Motor Starter Power Base
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
Standards
CCC, CSA, EAC, Green Premium RoHS/REACH, UL Listed
HP @ 3 Phase - 575V
10 hp
Enclosure Type
Open
Features
Mercury Free; Resistance to Fire, Electrostatic Discharge, Fast Transients, Radiated Fields, Shock & Vibration; Suitability For Isolation
HP @ 1 Phase - 230V
2
Weight
1.27 kg
Operating Voltage
690V AC
Horsepower @ Single Phase - 240V AC
2 hp
Starter Style
IEC
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 600V AC
10 hp
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Single Phase - 120V AC
1 1/2 hp
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Compatible with Series
TeSys Ultra
Horsepower @ Three Phase - 208V AC
3 hp
Maximum Voltage Rating
690V AC
Maximum Overload Relay Current Setting
12:00 AM
Current AC
12:00 AM

Description

Starter Power Base, Maximum Voltage Rating 690V AC, Starter Style IEC, Maximum Overload Relay Current Setting 12 A, Reversing Capability Reversing, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Horsepower @ Single Phase - 120V AC 1 1/2 hp, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Three Phase - 208V AC 3 hp, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 7 1/2 hp, Horsepower @ Three Phase - 600V AC 10 hp, Coil Voltage 24V AC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.