Mounting plate in galvanized steel, thickness 1.5 mm For boxes of H325W275 mm
Mfr # NSYAMPM3429TB
Zoro # G7827118
product price:Â $24.89
/eaKey Features
Height
nominal 341 mm || real 265 mm
Width
real 315 mm || nominal 291 mm
Bus Material
galvanised steel
Application
multi-purpose
Features
Mercury Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NSYAMPM3429TB
Zoro #
G7827118
UPC #
-
Country of Origin
France
Dimensions
Height
nominal 341 mm || real 265 mm
Width
real 315 mm || nominal 291 mm
Thickness
1.5 mm
Details
Item
Mounting Plate
Bus Material
galvanised steel
Application
multi-purpose
Features
Mercury Free
Description
Mounting plate in galvanized steel,thic
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.