Zoro Homepage

Multihead Operator, 22 mm, 1NO/1NC, Rectangle

  • Mfr # XB4BW73731G5

  • Zoro # G4563842


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BW73731G5
Zoro #
G4563842
UPC #
785901952909
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Mounting Diameter
22 mm
Overall Height
1.97 in
Manufacturer Warranty Length
18 mo
Overall Depth
1.69 in
Overall Width
1.18 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed, WEEE
Basic Material
Metal
Lamp Module Voltage
120V AC
NEMA Contact Rating Designation
A600/Q600
Type of Operator
(1) Extended Button, (1) Flush Button, (1) Light
Lamp Voltage
120V AC
Number of Heads
3
NEMA Rating
1, 12, 3, 4, 4X
Contact Rating
10A @ 600V AC
Lamp Module Type
Full Voltage
Replacement Lamp
Mfr. No 25501-01-027
Legend/Background Color
White/Green, White/Red
Lamp Type
LED
IP Rating
IP66, IP69, IP69K
Includes
120V Light, White I on Green Background and White O on Red Background
Shape
Rectangle
Contact Form
1NO/1NC
Legend
I/O
Bezel Material
Chrome
Number of Operators
3
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
XB4
Legend Color
White
Product Type
Multihead Operators
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Operators Description
green ''I'' - red ''O''
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Ambient Air Temperature For Storage
-40-70°C
Positive Opening
with EN/IEC 60947-5-1 appendix K
Device Presentation
complete product
Contacts Material
silver alloy (Ag/Ni)
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ambient Air Temperature For Operation
-40-70°C
Head Type
standard
Contacts Usage
standard contacts
Protective Treatment
TH
Product Or Component Type
illuminated double-headed push-button
Device Short Name
XB4
Signalling Type
steady
Resistance To Fast Transients
2 kV IEC 61000-4-4
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Electromagnetic Emission
class B IEC 55011
Tightening Torque
0.8-1.2 N.m EN 60947-1
Operator Profile
green flush, I white) || red projecting, O white), 1 flush - 1 projecting push-buttons - 1 central pilot light
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
[Us] Rated Supply Voltage
110 to 120 V AC 50/60 Hz
Colour Of Marking
white marking when green, red or black caps || black marking when white caps
Electrical Shock Protection Class
class I IEC 60536
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Light Source
protected LED
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Contact Operation
slow-break
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Operating Force
3.5 N NC changing electrical state || 3.8 N NO changing electrical state
Shape Of Signaling Unit Head
rectangular
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Current Consumption
14 mA
Light Source Colour
white
Mechanical Durability
1000000 cycles
Product Certifications
GL || BV || DNV || LROS (Lloyds register of shipping) || UL Listed || CSA
Compatibility Code
XB4
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Ip Degree Of Protection
IP66 IEC 60529 || IP69K IEC 60529 || IP69 IEC 60529
Ik Degree Of Protection
IK06 IEC 50102
Fixing Collar Material
zamak
Contacts Type And Composition
1 NO + 1 NC
Bulb Base
integral LED
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Surge Withstand
1 kV IEC 61000-4-5
Mechanical Operating Durability
1.00 x 10^6
Operating Temperature - Minimum
-40 Degrees F
Lamp Voltage - Maximum
120 V AC
Operator Material
Metal
NEMA Enclosure Rating
13, 4X
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Legend Background Color
Green/Red
Operating Temperature - Maximum
158 Degrees F
Operator Voltage Rating - Maximum
600 V AC/DC
Number of Indicator Lights
0

Description

Multihead Operator, 22 mm, Momentary/Momentary/Momentary Action, (1) Extended Button, (1) Flush Button, (1) Light Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Green/Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 3, NEMA Rating 1, 12, 3, 4, 4X, IP Rating IP66, IP69, IP69K, Legend I/O, Legend/Background Color White/Green, White/Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.