Zoro Homepage

Multihead Operator, 22 mm, 1NO/1NC, Rectangular

  • Mfr # XB4BA711237

  • Zoro # G4706703


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BA711237
Zoro #
G4706703
UPC #
094720824596
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Depth
2.32 in
Manufacturer Warranty Length
18 mo
Overall Width
1.18 in
Overall Height
1.97 in
Mounting Diameter
22 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed, WEEE
Legend/Background Color
Black/White, White/Black, White/Red
NEMA Rating
1, 12, 3, 4, 4X
Contact Rating
10A @ 600V AC
Legend
Right Arrow/Left Arrow/Stop
IP Rating
IP69, IP69K
Type of Operator
(1) Extended Button, (2) Flush Buttons
NEMA Contact Rating Designation
A600/Q600
Shape
Rectangular
Contact Form
1NO/1NC
Number of Operators
3
Series
XB4
Legend Color
Black/White
Product Type
Multihead Operators
Operator Voltage Rating - Maximum
600 V AC/DC
NEMA Enclosure Rating
13, 4X
Mechanical Operating Durability
1.00 x 10^6
Number of Indicator Lights
0
Bezel Material
Chrome
Operator Material
Metal
Operating Temperature - Minimum
-13 Degrees F
Legend Background Color
Black/Red/White
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Operating Temperature - Maximum
158 Degrees F
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Head Type
standard
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ambient Air Temperature For Storage
-40-70°C
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Electrical Shock Protection Class
class I IEC 61140
Device Short Name
XB4
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1 || spring terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || spring terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Contacts Material
silver alloy (Ag/Ni)
Contacts Usage
standard contacts
Device Presentation
complete product
Fixing Collar Material
zamak
Mechanical Durability
1000000 cycles
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Contacts Type And Composition
1 NO + 1 NC
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Operators Description
white ''right arrow'' - black ''left arrow'' - red ''STOP''
Colour Of Marking
white marking when green, red or black caps || black marking when white caps
Protective Treatment
TH
Ip Degree Of Protection
IP69K IEC 60529 || IP69 IEC 60529
Positive Opening
with EN/IEC 60947-5-1 appendix K
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Ambient Air Temperature For Operation
-25-70°C
Operating Force
3.5 N NC changing electrical state || 3.8 N NO changing electrical state
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Contact Operation
slow-break
Product Or Component Type
triple-headed push-button
Tightening Torque
0.8-1.2 N.m EN 60947-1
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Shape Of Signaling Unit Head
rectangular
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Number of Heads
3
Operator Profile
2 flush - 1 central projecting STOP push-buttons, red projecting, STOP white) || white flush, right arrow black) || black flush, left arrow white)
Ik Degree Of Protection
IK06 IEC 50102
Product Certifications
UL Listed || CSA || BV || DNV || LROS (Lloyds register of shipping) || GL

Description

Multihead Operator, 22 mm, Momentary/Momentary/Momentary Action, (1) Extended Button, (2) Flush Buttons Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color White/Black/Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 3, NEMA Rating 1, 12, 3, 4, 4X, IP Rating IP69, IP69K, Legend Right Arrow/Left Arrow/Stop, Legend/Background Color Black/White, White/Black, White/Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.