Zoro Homepage

Multihead Operator, 22 mm, 1NO/1NC, Rectangular

  • Mfr # XB5AL73415

  • Zoro # G3525173


product price: $59.89
/ea

Key Features

Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5AL73415
Zoro #
G3525173
UPC #
785901633730
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Depth
59 mm
Width
30 mm
Height
50 mm
Mounting Diameter
22 mm
Overall Depth
2.32 in
Overall Height
1.97 in
Overall Width
1.18 in
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed, WEEE
Shape
Rectangular
Contact Form
1NO/1NC
Type of Operator
(1) Extended Button, (1) Flush Button
Number of Heads
2
IP Rating
IP67, IP69, IP69K
Legend
I/O
NEMA Rating
13, 4X
Contact Rating
3A @ 240V AC/6A @ 120V AC/10A @ 600V AC
Legend/Background Color
White/Green, White/Red
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Bezel Material
Plastic
Number of Operators
2
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
XB5
Legend Color
White
Product Type
Multihead Operators
Mechanical Durability
1000000 cycles
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Electrical Reliability
Λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Ip Degree Of Protection
IP67 IEC 60529 || IP69 || IP69K
Fixing Collar Material
plastic
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Tightening Torque
0.8-1.2 N.m EN 60947-1
Operating Force
3.5 N NC changing electrical state || 3.8 N NO changing electrical state
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Contacts Type And Composition
1 NO + 1 NC
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1 || spring terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || spring terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Head Type
standard
Shape Of Signaling Unit Head
rectangular
Device Short Name
XB5
Protective Treatment
TH
Ambient Air Temperature For Storage
-40-70°C
Overvoltage Category
class II IEC 60536
Colour Of Marking
white marking when green, red or black caps || black marking when white caps
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Electrical Durability
1000000 cycles AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Operators Description
green ''I'' - red ''O''
Contact Operation
slow-break
Operator Profile
1 flush - 1 projecting push-buttons, green flush, I white) || red projecting, O white)
Contacts Usage
standard contacts
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Contacts Material
silver alloy (Ag/Ni)
Product Or Component Type
double-headed push-button
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Ik Degree Of Protection
IK03 IEC 50102
Device Presentation
complete product
Ambient Air Temperature For Operation
-40-70°C
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Positive Opening
with EN/IEC 60947-5-1 appendix K
Product Certifications
CSA || GL || UL Listed || LROS (Lloyds register of shipping) || DNV || BV
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Resistance Properties
Chemical Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Material
Plastic
Legend Background Color
Green/Red
NEMA Enclosure Rating
13, 4X
Operating Temperature - Minimum
-40 Degrees F
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^6
Operating Temperature - Maximum
158 Degrees F
Operator Voltage Rating - Maximum
600 V AC/DC

Description

Multihead Operator, 22 mm, Momentary/Momentary Action, (1) Extended Button, (1) Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Color Green/Red, Contact Rating 3A @ 240V AC/6A @ 120V AC/10A @ 600V AC, Number of Operators 2, NEMA Rating 13, 4X, IP Rating IP67, IP69, IP69K, Legend I/O, Legend/Background Color White/Green, White/Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.