Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, Flush, Momentary / Momentary Action, Not Applicable Release, Non-Illuminated

  • Mfr # XB5AA711237

  • Zoro # G4710666


product price: $80.35
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5AA711237
Zoro #
G4710666
UPC #
785901079460
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Depth
1.69 in
Overall Width
1.18 in
Manufacturer Warranty Length
18 mo
Overall Height
1.97 in
Mounting Diameter
22 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed, WEEE
Shape
Rectangular
Type of Operator
(1) Extended Button, (2) Flush Buttons
IP Rating
IP67, IP69, IP69K
Contact Form
2NO/1NC
Legend
Right Arrow/Left Arrow
Includes
Black Arrow on White Background and White Arrow on Black Background
Contact Rating
10A @ 600V AC
Legend/Background Color
Black/White, White/Black, White/Red
NEMA Contact Rating Designation
A600/Q600
NEMA Rating
1, 12, 3, 4, 4X
Number of Operators
3
Series
XB5
Legend Color
Black/White
Product Type
Multihead Operators
Bezel Material
Plastic
Legend Background Color
Black/Red/White
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
NEMA Enclosure Rating
13, 4X
Mechanical Operating Durability
1.00 x 10^6
Operator Voltage Rating - Maximum
600 V AC/DC
Resistance Properties
Chemical Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum
-13 Degrees F
Operator Material
Plastic
Fixing Collar Material
plastic
Mechanical Durability
1000000 cycles
Operators Description
white ''right arrow'' - black ''left arrow'' - red ''STOP''
Device Presentation
complete product
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Contacts Usage
standard contacts
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Contacts Type And Composition
2 NO + 1 NC
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Head Type
standard
Ip Degree Of Protection
IP67 IEC 60529 || IP69 IEC 60529 || IP69K
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Contact Operation
slow-break
Tightening Torque
0.8-1.2 N.m EN 60947-1
Operator Profile
red projecting, STOP white) || white flush, right arrow black) || black flush, left arrow white), 2 flush - 1 central projecting STOP push-buttons
Electrical Shock Protection Class
class II IEC 61140
Operating Force
3.5 N NC changing electrical state || 3.8 N NO changing electrical state
Positive Opening
with EN/IEC 60947-5-1 appendix K
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Number of Heads
3
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Storage
-40-70°C
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Product Certifications
DNV || LROS (Lloyds register of shipping) || UL Listed || GL || BV || CSA
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Ambient Air Temperature For Operation
-25-70°C
Contacts Material
silver alloy (Ag/Ni)
Colour Of Marking
black marking when white caps || white marking when green, red or black caps
Shape Of Signaling Unit Head
rectangular
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Connections - Terminals
screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1 || spring terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || spring terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Product Or Component Type
triple-headed push-button
Device Short Name
XB5
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ik Degree Of Protection
IK03 IEC 50102

Description

Multihead Operator, 22 mm, Momentary/Momentary/Momentary Action, (1) Extended Button, (2) Flush Buttons Type of Operator, Head Material Plastic, Contact Form 2NO/1NC, Bezel Plastic, Color White/Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 3, NEMA Rating 1, 12, 3, 4, 4X, IP Rating IP67, IP69, IP69K, Legend Right Arrow/Left Arrow, Legend/Background Color Black/White, White/Black, White/Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.