Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MultiheadedPBBoot, Transparent, Silicone

  • Mfr # ZBA709

  • Zoro # G3463075


product price: $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Material
Silicone
Color
Transparent
Shape
rectangular
For Use With
22mm Rectangular Multiple-Headed Pushbutton
Size
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBA709
Zoro #
G3463075
UPC #
785901374787
Country of Origin
France

Dimensions

Size
22 mm

Details

Item
Multiheaded Push Button Boot
Material
Silicone
Color
Transparent
Shape
rectangular
For Use With
22mm Rectangular Multiple-Headed Pushbutton
Features
Chemical Resistant, Food Safe, Antibacterial
Product Type
Multiheaded Push Button Boot
Compatible Product Type
Triple-Headed Push Buttons
Compatible with Series
XB4, XB5
Accessory / Separate Part Type
triple boot
Accessory / Separate Part Category
protection accessories
Product Specific Application
for food industry applications
Accessory / Separate Part Destination
triple headed push-button

Description

Electrical Components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.