This item is Discontinued.

Schneider Electric Mushroom Head, 30 mm, Black 9001B23

Mushroom Head, 30 mm, Black (Discontinued)

  • Mfr # 9001B23
  • Zoro # G3185813
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9001B23
Zoro #
G3185813
UPC #
785901320012
Country of Origin
Mexico

Dimensions

Size
30 mm
Operator Size
1.38 in dia
Panel Cutout Diameter
30 mm

Details

Head Material
Non-Metallic
NEMA Rating
1, 12, 3R, 4, 4X
Color
Black
Item
Mushroom Head
Illuminated / Non-Illuminated
Illuminated
Basic Material
Plastic
Standards
CE, CSA, UL Listed
IP Rating
IP65
For Use With
Schneider Push Buttons KR8, KR9, SKR8, and SKR9 Series
Head Color
Black
NEMA Enclosure Rating
1, 12, 3R, 4, 4X
Compatible with Brand
Schneider
Compatible with Series
KR9, KR8, SKR8, SKR9
Head Style
Mushroom Head

Description

Mushroom Head, Operator Size 1.38 in dia, Color Black, For Use With Schneider Push Buttons KR8, KR9, SKR8, and SKR9 Series, Size 30 mm, Basic Material Plastic, Illuminated, Head Material Non-Metallic, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.