This item is Discontinued.

Schneider Electric Mushroom Head, 30 mm, Blue 9001L22

Mushroom Head, 30 mm, Blue (Discontinued)

  • Mfr # 9001L22
  • Zoro # G1890777
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9001L22
Zoro #
G1890777
UPC #
785901319979
Country of Origin
Mexico

Dimensions

Size
30 mm
Operator Size
1.61 in dia
Panel Cutout Diameter
30 mm

Details

Head Material
Non-Metallic
NEMA Rating
1, 12, 3R, 4, 4X
Color
Blue
Item
Mushroom Head
IP Rating
IP66
Basic Material
Plastic
For Use With
Schneider Push Buttons KR8, KR9, SKR8, and SKR9 Series
Standards
CE, CSA, UL Listed
Illuminated / Non-Illuminated
Illuminated
Compatible with Series
KR9, KR8, SKR8, SKR9
Head Style
Mushroom Head
NEMA Enclosure Rating
1, 12, 3R, 4, 4X
Compatible with Brand
Schneider
Head Color
Blue

Description

Mushroom Head, Operator Size 1.61 in dia, Color Blue, For Use With Schneider Push Buttons KR8, KR9, SKR8, and SKR9 Series, Size 30 mm, Basic Material Plastic, Illuminated, Head Material Non-Metallic, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP66, Standards CE, CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.