This item is Discontinued.

Schneider Electric Mushroom Head, 30 mm, Green 9001G20

Mushroom Head, 30 mm, Green (Discontinued)

  • Mfr # 9001G20
  • Zoro # G2323185
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9001G20
Zoro #
G2323185
UPC #
785901858805
Country of Origin
Mexico

Dimensions

Size
30 mm
Operator Size
1.38 in dia
Panel Cutout Diameter
30 mm

Details

NEMA Rating
1, 12, 3R, 4, 4X
Color
Green
Item
Mushroom Head
Standards
CE, CSA, UL Listed
Illuminated / Non-Illuminated
Illuminated
For Use With
Schneider No Guard Illuminated Push Buttons K2L and SK2L Series
Basic Material
Plastic
Compatible Operator Illumination
Illuminated
NEMA Enclosure Rating
1, 12, 3R, 4, 4X
Compatible with Brand
Schneider
Compatible with Series
K2L, SK2L
Head Style
Mushroom Head
Head Color
Green

Description

Mushroom Head, Operator Size 1.38 in dia, Color Green, For Use With Schneider No Guard Illuminated Push Buttons K2L and SK2L Series, Size 30 mm, Basic Material Plastic, Illuminated, NEMA Rating 1, 12, 3R, 4, 4X, Standards CE, CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.