Zoro Homepage

Mushroom Head, 30 mm, Red

  • Mfr # 9001R22

  • Zoro # G0590177


product price: $9.59
/ea

Key Features

Push Button Style
Mushroom Head
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001R22
Zoro #
G0590177
UPC #
785901319986
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
41 mm
Size
30 mm
Operator Size
1.61 in dia
Diameter
41 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Head
Push Button Style
Mushroom Head
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
ENVPEP121006EN
Basic Material
Plastic
For Use With
Schneider Operators Illuminated Push Button KR8, KR9, SKR8 and SKR9 Series
NEMA Rating
1, 12, 3R, 4, 4X
IP Rating
IP66
Color
Red
Illuminated / Non-Illuminated
Illuminated
Connection Type
Screw-On
Cap/Operator Or Lens Colour
red
Accessory / Separate Part Destination
illuminated push-button
Accessory / Separate Part Type
mushroom knob
Accessory / Separate Part Category
spare parts
Product Or Component Type
mushroom button
Compatible with Series
9001k, 9001sk
Compatible with Brand
Square D
Compatible Operator Illumination
Illuminated
Head Style
Mushroom Head

Description

30mm push button range is robust and offers long term reliability in heavy duty industrial applications and extreme environments. The 9001K operator have a metal operator base and the 9001SK operators have a plastic base. This very broad line of push button operators includes push buttons, emergency stop mushroom head push buttons, selector switches, key operated switches, and operators with potentiometers. Also includes pilot lights (LED, incandescent and neon), joystick controllers, wobble stick operators, and operators with multiple functions. These operators can be purchased as complete operators or as subassemblies that can be assembled by the user to meet specific requirements. The 9001 K metal 30mm push buttons are automatic selfgrounding operators requiring no additional wiring and are ABS Certified. Contact blocks have terminal screw shipped back out to speed wiring and has a very large variety of accessories. Some operators have super bright LEDs for high visibility. These operators are IP 66, NEMA 4 rated (heavy duty, oil tight, water proof and dust tight without requiring boots). The 9001SK operators are also NEMA 4X corrosion resistant. The 9001K and 9001SK 30mm push button operators conforms to IEC, UL, CSA, EN and NOM standards. They are CE marked. 30mm Push Buttons are used in the automotive, machine tool, crane and hoist, food and beverage, industrial applications, material handling, petrochemical, wastewater treatment, metallurgy and many more industries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.