This item is Discontinued.

Schneider Electric Mushroom Head Push Button, 30 mm, SPDT, Red 9001KR9R05H13

Mushroom Head Push Button, 30 mm, SPDT, Red (Discontinued)

  • Mfr # 9001KR9R05H13
  • Zoro # G8528021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KR9R05H13
Zoro #
G8528021
UPC #
785901034308
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Mushroom Head Diameter
41 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm

Details

Action
Maintained
Head Material
Plastic
Legend/Background Color
Black/Silver
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Type of Operator
40mm Mushroom Head
Color
Red
Contact Form
SPDT
Legend
Push Emergency Stop
Bezel
Chrome Plated Zinc Die Cast
Number of Operators
1
Contact Rating
10A @ 600V AC
Item
Mushroom Head Push Button
Bezel Material
Metal
Basic Material
Metal
Material
metal
NEMA Contact Rating Designation
A600/Q600
IP Rating
IP20, IP65
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Terminal Connection
Screw Clamp
Features
Self-Grounding, Finger-Safe Terminals
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
9001K
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Product Type
Push Button Operators
Light Block Supply
without supply
Operator Position Information
2 positions
Product Certifications
CSA LR 25490 class 3211 03 || NEMA || UL listed file E42259 CCN NKCR || CE
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Cap/Operator Or Lens Colour
red
Contacts Type And Composition
1 C/O
Product Or Component Type
push-button
Operator Profile
mushroom Ø 41 mm
Contact Operation
standard
Device Short Name
K
Device Presentation
complete product
Operator Additional Information
screw-on plastic
Light Source
without
Hazardous Location Specification
Class I, Div 2, Group A, Class I, Div 2, Group B, C, D, Class II, Div 2, Group E, F, Class II, Div 2, Group G, Class III, Div 1 and 2
Legend Background Color
Black
Number of Indicator Lights
0
Operator Material
Plastic
Operator Voltage Rating - Maximum
600 V AC
Head Color
Red
Operating Temperature - Maximum
140 Degrees F
Maintained Action Release
Push/Pull
Operating Temperature - Minimum
-22 Degrees F
Legend Color
Silver
Push Button Style
Mushroom Head
Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP20, IP65, Legend Push Emergency Stop, Legend/Background Color Black/Silver, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.