This item is Discontinued.

Schneider Electric NEMA Magnetic Contactr, 540A, 208VAC, NEMA6 T02HN23L7

NEMA Magnetic Contactr, 540A, 208VAC, NEMA6 (Discontinued)

  • Mfr # T02HN23L7
  • Zoro # G0103879
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T02HN23L7
Zoro #
G0103879
UPC #
-
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
6
Height
18 in
Width
19.27 in
Depth
9.4 in
NEMA Size
6

Details

Item
NEMA Magnetic Contactor
Full Load Amps
540 A
Action
Reversing
Number of Poles
3
Coil Volts
208V AC
Reversing
Yes
HP @ 3 Phase - 208V
150 hp
HP @ 3 Phase - 575V
400 hp
HP @ 3 Phase - 240V
200 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
400 hp
Frame / Series / Class / Code
TeSys
Hz
40/400
Standards
CSA, UL

Description

NEMA Magnetic Contactor, Full Load Amps 540 A, Coil Volts 208V AC, NEMA Contactor Size 6, Reversing Yes, HP @ 3 Phase - 208V 150 hp, HP @ 3 Phase - 240V 200 hp, HP @ 3 Phase - 480V 400 hp, HP @ 3 Phase - 575V 400 hp, Number of Poles 3, Enclosure NEMA Rating No Enclosure, Hz 40/400, Height 18 in, Width 19.27 in, Depth 9.4 in, Frame / Series / Class / Code TeSys, Standards CSA, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.