NEMA Magnetic Contactr, 810A, 120VAC, NEMA7

  • Mfr # T02JN23F7

  • Zoro # G0103833


product price:  $48,198.99
/ea
Free Shipping & Returns

Key Features

Action
Reversing
Full Load Amps
810 A
Number of Poles
3
Coil Volts
120V AC
NEMA Contactor Size
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T02JN23F7
Zoro #
G0103833
UPC #
-
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
7
Height
22.25 in
Width
31.38 in
Depth
10.3 in
NEMA Size
7
Overall Height
22.52 in
Overall Depth
10.3 in
Overall Width
31.35 in

Details

Item
NEMA Magnetic Contactor
Action
Reversing
Full Load Amps
810 A
Number of Poles
3
Coil Volts
120V AC
Reversing
Yes
HP @ 3 Phase - 575V
600 hp
HP @ 3 Phase - 240V
300 hp
HP @ 3 Phase - 480V
600 hp
Enclosure NEMA Rating
No Enclosure
Standards
CSA, UL Listed
Frame / Series / Class / Code
TeSys
Hz
40/400
Auxiliary Contact Form
1NO
Series
TeSys N
Auxiliary Contact Composition
1 NO
Poles Description
3P
[Uc] Control Circuit Voltage
120 V AC
Contactor Application
reversing
Line Rated Current
810 A
Control Circuit
common control circuit
Nema Degree Of Protection
not rated (open device)
Product Or Component Type
contactor
Product Certifications
UL Listed || CSA
Phase
3 phase
[Ue] Rated Operational Voltage
600 V AC
Maximum Horse Power Rating
300 hp 230 V AC || 600 hp 460 V AC || 600 hp 575 V AC
Electrical Connection
lugs ordered separately
Includes Auxiliary Contacts
Yes
Frequency
50/60 Hz
Horsepower @ Single Phase - 240V AC
300 hp
Horsepower @ Three Phase - 600V AC
600 hp
Embedded Surge Suppressor
No
Contactor Style
NEMA
NEMA Enclosure Rating
No Enclosure
Full Load Current - Inductive
810 A
Maximum Voltage Rating
600V AC
Coil Voltage
120V AC
Horsepower @ Three Phase - 480V AC
600 hp
Reversing Capability
Reversing
Horsepower @ Three Phase - 240V AC
300 hp
Number of Auxillary Contacts
1
Motor Horsepower Rating HP
300 hp 230 V AC; 600 hp 460 V AC; 600 hp 575 V AC

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 7, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 810 A, Reversing Capability Reversing, Overall Height 22.52 in, Overall Width 31.35 in, Series TeSys N, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 300 hp, Horsepower @ Three Phase - 480V AC 600 hp, Horsepower @ Three Phase - 600V AC 600 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.