This item is Discontinued.

Schneider Electric NEMA Magnetic Contactr, 810A, 480VAC, NEMA7 T02JN23N7

NEMA Magnetic Contactr, 810A, 480VAC, NEMA7 (Discontinued)

  • Mfr # T02JN23N7
  • Zoro # G0103815
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T02JN23N7
Zoro #
G0103815
UPC #
-
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
7
Height
22.25 in
Width
31.38 in
Depth
10.3 in
NEMA Size
7

Details

Item
NEMA Magnetic Contactor
Action
Reversing
Full Load Amps
810 A
Number of Poles
3
Coil Volts
480V AC
Reversing
Yes
HP @ 3 Phase - 240V
300 hp
HP @ 3 Phase - 575V
600 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
600 hp
Hz
40/400
Standards
CSA, UL
Frame / Series / Class / Code
TeSys

Description

NEMA Magnetic Contactor, Full Load Amps 810 A, Coil Volts 480V AC, NEMA Contactor Size 7, Reversing Yes, HP @ 3 Phase - 240V 300 hp, HP @ 3 Phase - 480V 600 hp, HP @ 3 Phase - 575V 600 hp, Number of Poles 3, Enclosure NEMA Rating No Enclosure, Hz 40/400, Height 22.25 in, Width 31.38 in, Depth 10.3 in, Frame / Series / Class / Code TeSys, Standards CSA, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.